Buffalo PC3-12800 (DDR3-1600) compatible 204-pin DDR3 SDRAM S.O. DIMM

Sebelum PPN:
Rp1.399.900 - Rp2.199.900
Spesifikasi
Buffer SpecificationsNone
CAS LatencyCL = 11 (when using PC3-12800)
Conformed StandardJEDEC
Dimensions, H x W x D (mm)67x30x4
FunctionNo error detection
Included AccessoriesInstruction manual
Mass (g)9
Maximum Power Consumption (W)6.1
Memory InterfaceS.O.DIMM
Memory Module StandardPC3-12800
Number of Pins204
Operating EnvironmentTemperature: 0 to 85°C Humidity: 0 to 85% (non-condensing)
Rated Voltage (V)1.5
SPDCorrespondence
StandardDDR3 SDRAM
Warranty Period6 years
memory clock1600MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add high-quality memory to your PC for even more comfort
Feature
Add high-quality memory to your PC for even more comfort

Ulasan Produk

Tidak ada ulasan