JTT PC+TPU case for iPhone 14 (6.1 inches)

Sebelum PPN:
Rp179.900
Spesifikasi
ColorClear
Dimensions, Vertical x Horizontal x Depth (mm)Approximately 150x75x10
Mass (g)About 26
MaterialCase side: TPU material, case back: PC material
Suitable ModelsiPhone14
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear case for iPhone 14 made from high-quality PC material and clear TPU material.
The sides of the case are made of TPU material, which has excellent shock absorption. By adding thickness to the four corners as air dampers,
In the event of a fall, it can disperse the impact and reduce damage to the device.
The back of the case is made of PC material, which increases the strength of the entire case and protects your iPhone from shocks, scratches, and dust.
With the case attached, you can easily insert and remove the charging cable that comes with your iPhone and operate all the buttons.
The raised edges of the case help reduce scratches on your iPhone's LCD screen and camera lens.
The strap hole on the side of the case can be used to attach a key chain or other accessories.
Feature
A clear case for iPhone 14 made from high-quality PC material and clear TPU material.
The sides of the case are made of TPU material, which has excellent shock absorption. By adding thickness to the four corners as air dampers,
In the event of a fall, it can disperse the impact and reduce damage to the device.
The back of the case is made of PC material, which increases the strength of the entire case and protects your iPhone from shocks, scratches, and dust.
With the case attached, you can easily insert and remove the charging cable that comes with your iPhone and operate all the buttons.
The raised edges of the case help reduce scratches on your iPhone's LCD screen and camera lens.
The strap hole on the side of the case can be used to attach a key chain or other accessories.

Ulasan Produk

Tidak ada ulasan