JTT PC TPU case for iPhone 12 ProMax 6.7 "

Sebelum PPN:
Rp179.900
Spesifikasi
ColorClear
Dimensions (mm)167x85x13
FeatureImpact resistant, scratch resistant, with strap hole
Mass (g)23
MaterialPC,TPU
Suitable ModelsiPhone 12 ProMax
TypeCase type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting high quality PC material and TPU clear material, it has performance such as shock absorption, scratch prevention, strap hole, etc., and protects the iPhone design from scratches and dirt as it is.
Feature
Adopting high quality PC material and TPU clear material, it has performance such as shock absorption, scratch prevention, strap hole, etc., and protects the iPhone design from scratches and dirt as it is.

Ulasan Produk

Tidak ada ulasan