Ainex PC Power Switch Button

Sebelum PPN:
Rp399.900
Spesifikasi
Applicable StandardUSB 2.0/1.
CableDedicated cable using mini D-Sub 15-pin connector
Cable Length (cm)Main unit cable: Approximately 120 (directly attached to the main unit), Bracket with internal connection cable: Approximately 30
Conform toHigh-Speed (480Mbps / theoretical value)
Connector ShapePower switch: 2-pin connector female, 2-pin connector male, reset switch: 2-pin connector female, 2-pin connector male, power LED: loose 2-pin connector female, USB 2.0: 2 x 5-pin connector female
Included AccessoriesBracket with cable for internal connection
LED ColorBlue
Supply Current (mA)(Max / each port) 500
SwitchPower supply: Push switch (Non-lock type), Reset: Push switch (Non-lock type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can power / reset the computer at your fingertips away from the computer.
Since a branch cable is used, the power / reset switch on the PC side can also be used.
It is also useful as a substitute in case the power / reset switch of the main unit fails.
You can extend the power LED from the motherboard, and the blue ring will glow blue when the power is turned on.
Extend two USB 2.0 ports from the motherboard to the front.
Convenient for using USB devices.
It can be fixed to the desk with double-sided tape on the bottom.
No driver required. It works with the OS standard driver.
* The performance of each port depends on the connection destination.
* For motherboards with different pin arrangements, please also use the pin arrangement conversion cables EX-001 / EX-002.
* If you do not use a branch cable, leave the cover attached at the time of shipment. Prevents short circuit due to contact with the energized part inside the case.
* Incorrect connection may damage the motherboard or connected peripheral devices.
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
* The performance of each port depends on the connection destination.
* For motherboards with different pin arrangements, please also use the pin arrangement conversion cables EX-001 / EX-002.
* If you do not use a branch cable, leave the cover attached at the time of shipment. Prevents short circuit due to contact with the energized part inside the case.
* Incorrect connection may damage the motherboard or connected peripheral devices.
* The product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
You can power / reset the computer at your fingertips away from the computer.
Since a branch cable is used, the power / reset switch on the PC side can also be used.
It is also useful as a substitute in case the power / reset switch of the main unit fails.
You can extend the power LED from the motherboard, and the blue ring will glow blue when the power is turned on.
Extend two USB 2.0 ports from the motherboard to the front.
Convenient for using USB devices.
It can be fixed to the desk with double-sided tape on the bottom.
No driver required. It works with the OS standard driver.

Ulasan Produk

Tidak ada ulasan