KING PC inner case K-SCLP series

Sebelum PPN:
Rp659.900
Spesifikasi
AS ONE Part Number65-9135-03
Specification*Size: 11 inches (W320 x H230 x D39 mm) *Weight: 410g *Material: Outer/polycarbonate, lining/brushed fabric *Color: Blue gray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polycarbonate semi-hard case.
This is a semi-hard case with a polycarbonate shell.
The inside of the case is made of brushed fabric that prevents scratches on stored items.
It has a handle so it can be used not only as an inner case but also as a carrying case.
Feature
Polycarbonate semi-hard case.
This is a semi-hard case with a polycarbonate shell.
The inside of the case is made of brushed fabric that prevents scratches on stored items.
It has a handle so it can be used not only as an inner case but also as a carrying case.

Ulasan Produk

Tidak ada ulasan