StarTech.com PC holder/wall mounting bracket/load capacity 18kg/adjustable range 5-20cm/heavy duty wall mount type peripherals desktop computer case stand

Sebelum PPN:
Rp3.699.900
Spesifikasi
Dimensions (D x W x H) (mm)239x220x186
Mass (kg)2.6
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodfor 5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desktop Wall Mount: Powder-coated thick steel wall mount PC holder (18kg load capacity). Rubber protective spacers prevent damage to PC case and keep it firmly in place. Tool-free adjustment: Hand knob allows you to adjust the bracket width from 50 to 200mm. PC wall mount CPU holder for various PC sizes and UPS battery backup. Safety design: Includes foam spacers with adhesive to prevent PC from slipping out of the PC holder. For ultra-thin PCs, adjust with included plastic spacers. Space-saving design: Wall mount PC storage box that mounts tower PCs to the wall to make effective use of desk and floor space. Compatible with concrete and wood-filled walls. Can also be installed in desk space. Easy access to devices: PC wall mount bracket with easy access to drive bays, peripheral ports, wiring, etc. Keyhole hanger allows for quick installation and removal. Mounting hardware included
Feature
Desktop Wall Mount: Powder-coated thick steel wall mount PC holder (18kg load capacity). Rubber protective spacers prevent damage to PC case and keep it firmly in place. Tool-free adjustment: Hand knob allows you to adjust the bracket width from 50 to 200mm. PC wall mount CPU holder for various PC sizes and UPS battery backup. Safety design: Includes foam spacers with adhesive to prevent PC from slipping out of the PC holder. For ultra-thin PCs, adjust with included plastic spacers. Space-saving design: Wall mount PC storage box that mounts tower PCs to the wall to make effective use of desk and floor space. Compatible with concrete and wood-filled walls. Can also be installed in desk space. Easy access to devices: PC wall mount bracket with easy access to drive bays, peripheral ports, wiring, etc. Keyhole hanger allows for quick installation and removal. Mounting hardware included

Ulasan Produk

Tidak ada ulasan