Buffalo PC headset, 4-pole connection, antibacterial resin headband type

Sebelum PPN:
Rp579.900
Spesifikasi
Cable Length (m)About 1.9
ColorBlack
Earphone shapeOverhead type
Frequency Band (Hz)[Headphone part] 20-20K, [Microphone part] 100-16K
Impedance[Headphone part] 32Ω, [Microphone part] 2.2kΩ
Mass of Main Unit (g)Approximately 124 (including cable)
Maximum Input (mW)15
Mounting Methodboth ears
Operating Temperature/Humidity RangeTemperature 5-40 °C, Humidity 10-85%
Outer dimensions, Width W x Height H x Depth D (mm)About 171 x about 166 x about 64
Sensitivity[Headphone part] 98dB ± 3dB, [Microphone part] -42dB ± 3dB
Set ContentsBody, warranty card (listed on the package mount)
Type of Connection3.5mm 4-pole mini plug (CTIA standard compliant)
Volume Control○
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial material for hygienic use. Soft cushion ear pads that are gentle on the ears. 4-pole mini plug connection for use with smartphones and tablets. Single-sided cable for less cable clutter. Includes a volume controller for convenient volume adjustment.
Feature
Antibacterial material for hygienic use. Soft cushion ear pads that are gentle on the ears. 4-pole mini plug connection for use with smartphones and tablets. Single-sided cable for less cable clutter. Includes a volume controller for convenient volume adjustment.

Ulasan Produk

Tidak ada ulasan