StarTech.com Pack of 50 Taper Screws for Fixing the Cases Fan

Sebelum PPN:
Rp179.900
Spesifikasi
ColorSilver
Length (mm)12
Mass (g)54
Width (mm)6.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self tapping screw
Standard computer case with 5.5mm holes Fan pack of 50 screws
Plastic frame case Fan fixed to computer case System builder for routine assembly of multiple computer systems
Feature
Self tapping screw
Standard computer case with 5.5mm holes Fan pack of 50 screws
Use
Plastic frame case Fan fixed to computer case System builder for routine assembly of multiple computer systems

Ulasan Produk

Tidak ada ulasan