Buffalo Outdoor LAN cable 200m

Sebelum PPN:
Rp7.999.900
Spesifikasi
Cable Length (m)200
Cable Thickness (mm)5.3
ColorBlack
Mass (kg)6.8
Operating Environment(Guaranteed) Temperature -30°C~60°C, Humidity 0%~90%
StandardCategory 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
StructureSingle wire
Type of Cable4 pair UTP cable
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weather-resistant, allowing it to be used in environments exposed to direct sunlight, such as school buildings and fields.
It can operate in temperatures ranging from -30° to 60°, making it suitable for use in freezers, cold regions, and barns with large temperature changes.
Corrosion-resistant enough to be used in hot spring areas, seaside warehouses and commercial facilities.
LAN cable recommended for BUFFALO outdoor wireless LAN access points.
This 200-meter drum cable has no connector and can be used at any length. It is designed to be used with a LAN connector that has been tested for environmental resistance and has a non-breakable tab, and is compatible with BUFFALO outdoor wireless cables.
Feature
Weather-resistant, allowing it to be used in environments exposed to direct sunlight, such as school buildings and fields.
It can operate in temperatures ranging from -30° to 60°, making it suitable for use in freezers, cold regions, and barns with large temperature changes.
Corrosion-resistant enough to be used in hot spring areas, seaside warehouses and commercial facilities.
LAN cable recommended for BUFFALO outdoor wireless LAN access points.
This 200-meter drum cable has no connector and can be used at any length. It is designed to be used with a LAN connector that has been tested for environmental resistance and has a non-breakable tab, and is compatible with BUFFALO outdoor wireless cables.

Ulasan Produk

Tidak ada ulasan