Buffalo Optional replacement HDD for TeraStation 5000DWR WD Red model

Sebelum PPN:
Rp5.099.900 - Rp7.999.900
Spesifikasi
Disc3.5 type
Included AccessoriesInstruction manual, warranty card, drive number label
InterfaceSerial ATA II
Mass (g)About 850
Operating EnvironmentTemperature: 5 to 35°C Humidity: 20 to 80% (non-condensing)
Outer dimensions, Width W x Height H x Depth D (mm)105x30x170
Suitable ModelsTeraStationTS5800DN seriesTS5600DN seriesTS5400DWR seriesTS5400DN seriesTS5400RN seriesTS5200DN seriesTS3400DN seriesTS3400DN/R5 seriesTS3400RN seriesTS3200DN seriesTS5200DS series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable 3-year warranty Adopts reliable "WD Red" suitable for long-term operation Quick HDD replacement with cartridge method
Feature
Reliable 3-year warranty Adopts reliable "WD Red" suitable for long-term operation Quick HDD replacement with cartridge method

Ulasan Produk

Tidak ada ulasan