Buffalo Optional Replacement HDD 12TB for HD-WHU3/R1 Series (Hard Disk Cadangan)

Sebelum PPN:
Rp36.999.900
Spesifikasi
AS ONE Part Number64-3797-42
Capacity (TB)12
Disc3.5 type
Energy Consumption Efficiency, Based on the Energy Saving ActClass C 0.00041
InterfaceCompliant with SerialATA 3.0 Specification
Mass (g)About 740
Operating Voltage5V ± 5%, 12V ± 10% (supplied from the main unit)
Outer dimensions, Width W x Height H x Depth D (mm)102 x 27 x 147 (main unit only, excluding protrusions)
Suitable ModelsHD-WHU3 / R1, HD-WHU3 / R1-C, HD-QHAU3 / R5 series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the event of a drive failure in the Drive Station Pro HD-WHU3/R1, HD-WHU3/R1-C, or HD-QHAU3/R5 series, replacing it with this product allows for RAID mode recovery while protecting data. This product allows customers to smoothly replace and recover internal drives themselves. This product comes with a 3-year warranty. If the drive fails within 3 years of purchase, the manufacturer will repair it free of charge. This external HDD is perfect for business use, handling important data with peace of mind. It features a hard disk designed for NAS systems, which are intended for continuous operation, ensuring high reliability and stable operation. This reduces the risk of failure and improves the hard disk's lifespan, making it eligible for a 3-year warranty. It also reduces power consumption and operating temperature, vibration, and noise, ensuring stable operation and reduced operating costs.
*Recovery is only possible when using RAID 1, 10, or 5 mode, which protects data. Please select a replacement HDD with the capacity that matches the product you wish to replace.
Warning
*Recovery is only possible when using RAID 1, 10, or 5 mode, which protects data. Please select a replacement HDD with the capacity that matches the product you wish to replace.
Feature
In the event of a drive failure in the Drive Station Pro HD-WHU3/R1, HD-WHU3/R1-C, or HD-QHAU3/R5 series, replacing it with this product allows for RAID mode recovery while protecting data. This product allows customers to smoothly replace and recover internal drives themselves. This product comes with a 3-year warranty. If the drive fails within 3 years of purchase, the manufacturer will repair it free of charge. This external HDD is perfect for business use, handling important data with peace of mind. It features a hard disk designed for NAS systems, which are intended for continuous operation, ensuring high reliability and stable operation. This reduces the risk of failure and improves the hard disk's lifespan, making it eligible for a 3-year warranty. It also reduces power consumption and operating temperature, vibration, and noise, ensuring stable operation and reduced operating costs.

Ulasan Produk

Tidak ada ulasan