StarTech.com Optical Media Converter for Gigabit Ethernet RJ45 - 1000BASE-LX Single Mode LC 20km
#Grup produk P113626780
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | LC connector, RJ-45 |
| Emission waveLength (N.m) | 1310 |
| Fiber Type | Single mode |
| Number of Cores | 2 cores |
| Transmission Speed (Gbps) | Maximum 2 (full double) |
| Transmission distance (m) | 20000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flexible network integration for stand-alone or StarTech.com [% product id = "ETCHS2U" text = "rack mount case"%] (sold separately)
LC Connector Converts copper wire to fiber optics using single-mode fiber optic cable (1310 nm), extends network connectivity up to 20 km. Replaceable removable SFP module (LC fiber connector) when changing network infrastructure Link fault passthrough Supports (LFP), Auto Laser Shutdown (ALS), Auto MDIX Supports jumbo frames up to 9.6K Supports full and half duplex operation, and auto-negotiation or forced mode
Card module compatible with the case of StarTech.com ET91000 series media converter (sold separately) Supports Gigabit (1000Mbps), copper wire (IEEE 802.3ab, 1000BASE-T), and fiber (IEEE 802.3z, 1000BASE-LX) protocols. Sturdy setup Rugged steel case
Can be installed in StarTech.com 20U rack mount case (sold separately, product number ETCHS2U) Uses an optical fiber cable that can cover a longer distance than a copper wire (RJ45) cable, and expands network connection to remote areas and annexes of buildings. Ideal for network connection in environments where there should be no electromagnetic interference, such as government agencies. Easy to add ports to existing networks or add them in the future. Ideal for small businesses
LC Connector Converts copper wire to fiber optics using single-mode fiber optic cable (1310 nm), extends network connectivity up to 20 km. Replaceable removable SFP module (LC fiber connector) when changing network infrastructure Link fault passthrough Supports (LFP), Auto Laser Shutdown (ALS), Auto MDIX Supports jumbo frames up to 9.6K Supports full and half duplex operation, and auto-negotiation or forced mode
Card module compatible with the case of StarTech.com ET91000 series media converter (sold separately) Supports Gigabit (1000Mbps), copper wire (IEEE 802.3ab, 1000BASE-T), and fiber (IEEE 802.3z, 1000BASE-LX) protocols. Sturdy setup Rugged steel case
Can be installed in StarTech.com 20U rack mount case (sold separately, product number ETCHS2U) Uses an optical fiber cable that can cover a longer distance than a copper wire (RJ45) cable, and expands network connection to remote areas and annexes of buildings. Ideal for network connection in environments where there should be no electromagnetic interference, such as government agencies. Easy to add ports to existing networks or add them in the future. Ideal for small businesses
Feature
Flexible network integration for stand-alone or StarTech.com [% product id = "ETCHS2U" text = "rack mount case"%] (sold separately)LC Connector Converts copper wire to fiber optics using single-mode fiber optic cable (1310 nm), extends network connectivity up to 20 km. Replaceable removable SFP module (LC fiber connector) when changing network infrastructure Link fault passthrough Supports (LFP), Auto Laser Shutdown (ALS), Auto MDIX Supports jumbo frames up to 9.6K Supports full and half duplex operation, and auto-negotiation or forced mode
Card module compatible with the case of StarTech.com ET91000 series media converter (sold separately) Supports Gigabit (1000Mbps), copper wire (IEEE 802.3ab, 1000BASE-T), and fiber (IEEE 802.3z, 1000BASE-LX) protocols. Sturdy setup Rugged steel case
Use
Can be installed in StarTech.com 20U rack mount case (sold separately, product number ETCHS2U) Uses an optical fiber cable that can cover a longer distance than a copper wire (RJ45) cable, and expands network connection to remote areas and annexes of buildings. Ideal for network connection in environments where there should be no electromagnetic interference, such as government agencies. Easy to add ports to existing networks or add them in the future. Ideal for small businessesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
