StarTech.com Optical Media Converter Ethernet 10 / 100BaseT (X)-Optical Fiber 100Base-FX Multimode SC Up to 2km Extension

Sebelum PPN:
Rp4.199.900
Spesifikasi
Applicable Standard10BASE-T,100BASE-TX,100BASE-FX
ColorBlack
Connector ShapeSC connector, RJ-45
Data Transfer RateUp to 200 (full duplex mode)
Emission waveLength (N.m)1310
Fiber TypeMulti mode
Height (mm)24
Humidity (% RH)10~90
Input Current (A)0.48
Length (mm)153
Mass (g)390
Number of Cores1 core
Operating Temperature (°C)0~60
Output Current (A)1.6
Product Width (mm)87
Storage Temperature (°C)-10~70
Transmission distance (m)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be operated independently or installed in a rack mount case (ETCHS2U) Supports advanced features such as link loss forwarding, remote condition monitoring, and two frame lengths Supports fiber optic cables up to 2 km Full duplex / half Duplex compatible Easy to use and easy to implement
Extends connectivity to users / network stations in large premises or remote locations in separate buildings Optimal for security-first environments such as government agencies where electromagnetic interference (EMI) is not allowed Connect traffic control / monitoring systems to remote main offices Extend your network to the corners of large venues such as stadiums and auditoriums Convert 10 / 100Base-T Ethernet to 100Base-FX fiber optic signals using multimode fiber optic cables
Feature
Can be operated independently or installed in a rack mount case (ETCHS2U) Supports advanced features such as link loss forwarding, remote condition monitoring, and two frame lengths Supports fiber optic cables up to 2 km Full duplex / half Duplex compatible Easy to use and easy to implement
Use
Extends connectivity to users / network stations in large premises or remote locations in separate buildings Optimal for security-first environments such as government agencies where electromagnetic interference (EMI) is not allowed Connect traffic control / monitoring systems to remote main offices Extend your network to the corners of large venues such as stadiums and auditoriums Convert 10 / 100Base-T Ethernet to 100Base-FX fiber optic signals using multimode fiber optic cables

Ulasan Produk

Tidak ada ulasan