StarTech.com Optical Media Converter Ethernet (10/100 Mbps)-Optical Fiber (100BASE-FX) Multimode ST Up to 2km

Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorBlack
Connector ShapeST connector, RJ-45
Data Transfer RateUp to 10/100
Emission waveLength (N.m)1310
Fiber TypeMulti mode
Light Output-20 (minimum) dBm ~ -14 (maximum) dBm
Number of Cores2 cores
Receiving Sensitivity-31dBm
Transmission distance (m)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports multimode fiber optic cables up to 2 km Full duplex / half duplex compatible
Supports 3COM, Cisco, Lucent and Nortel networks
Supports Link Fault Pass through (LFP)
Compliant with IEEE 802.3 10Base-T, 802.3u 100Base-TX, 100Base-FX standards
Supports IEEE 802.1q Tag VLAN pass-through Supports transparent Q-in-Q double tag frame Supports LED indicator flow control (pause) for easy monitoring of Ethernet / fiber optic network links
Extend connectivity to remote locations such as annexes and buildings on the premises Achieve secure connections with government agencies that do not allow electromagnetic interference (EMI) Connect traffic control / surveillance systems to main offices far away Stadiums and auditoriums Extend network connectivity to remote locations at other venues Convert 10 / 100Base-T Ethernet to 100Base-FX fiber optic signals with multimode fiber optic cable
Feature
Supports multimode fiber optic cables up to 2 km Full duplex / half duplex compatible
Supports 3COM, Cisco, Lucent and Nortel networks
Supports Link Fault Pass through (LFP)
Compliant with IEEE 802.3 10Base-T, 802.3u 100Base-TX, 100Base-FX standards
Supports IEEE 802.1q Tag VLAN pass-through Supports transparent Q-in-Q double tag frame Supports LED indicator flow control (pause) for easy monitoring of Ethernet / fiber optic network links
Use
Extend connectivity to remote locations such as annexes and buildings on the premises Achieve secure connections with government agencies that do not allow electromagnetic interference (EMI) Connect traffic control / surveillance systems to main offices far away Stadiums and auditoriums Extend network connectivity to remote locations at other venues Convert 10 / 100Base-T Ethernet to 100Base-FX fiber optic signals with multimode fiber optic cable

Ulasan Produk

Tidak ada ulasan