StarTech.com Optical Media Converter / Ethernet (10/100 Mbps) - Fiber Optic (100BASE-FX) / Multi-mode SC / Up to 2 km

Sebelum PPN:
Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports multimode fiber optic cable lengths up to 2 km. Compatible with various 3COM, Cisco, Lucent, and Nortel networks. Compact design.
Q-in-Q double tagged frames are transmitted as is
Supports LFP (Link Fault Pass through)
Supports IEEE 802.1q Tag VLAN pass-through and flow control (pause).
Half/full duplex transfer mode switch setting for FX port LED indicators for easy monitoring of Ethernet/fiber optic network links
Transfer 9K jumbo packets in converter mode
Extend your Ethernet connection over fiber optics up to 2 km away
Designed for large organizations needing to expand their high-speed Ethernet networks
Multiple buildings on the same school campus are connected by optical fiber
Connecting remote sub-networks to larger fiber optic networks/backbones
Feature
Supports multimode fiber optic cable lengths up to 2 km. Compatible with various 3COM, Cisco, Lucent, and Nortel networks. Compact design.
Q-in-Q double tagged frames are transmitted as is
Supports LFP (Link Fault Pass through)
Supports IEEE 802.1q Tag VLAN pass-through and flow control (pause).
Half/full duplex transfer mode switch setting for FX port LED indicators for easy monitoring of Ethernet/fiber optic network links
Transfer 9K jumbo packets in converter mode
Use
Extend your Ethernet connection over fiber optics up to 2 km away
Designed for large organizations needing to expand their high-speed Ethernet networks
Multiple buildings on the same school campus are connected by optical fiber
Connecting remote sub-networks to larger fiber optic networks/backbones

Ulasan Produk

Tidak ada ulasan