Ainex Optical High Speed HDMI Cable for Ethernet

Sebelum PPN:
Rp1.699.900 - Rp2.799.900
Spesifikasi
Cable Diameter (mm)5.2
ColorBlack
Connector ShapeHDMI plug (type A 19 pin) - HDMI plug (type A 19 pin)
Correspondence to EthernetCorrespondence
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A long optical fiber high-speed HDMI cable that supports Ethernet. It is an active cable using optical fiber. Enables stable transmission even for long lengths. It supports bandwidth expanded to 18Gbps and can transmit large amounts of data at high speed. Supports high resolutions of 4K/60Hz (4096 x 2160 dots), 1440p/144Hz, and 1080p/240Hz. Optimal for various 4K/HDR compatible devices. HDR (High Dynamic Range) compatible BT.2020 compatible ARC (Audio Return Channel) compatible HEC (HDMI Ethernet Channel) compatible Connectors are covered with a zinc alloy that has a shielding effect, making them less susceptible to external influences Realize data transmission. Adopts a highly durable gold-plated connector.
*The connection direction of the active cable is fixed. Connect an input device such as a computer or recorder to the [Source] side, and an output device such as a display to the [Display] side. *Do not bend the wire beyond the specified limit. Doing so may damage the optical fiber. *It may not work at the maximum resolution depending on the compatibility with the connected device. *This product is long and uses optical fiber, so it cannot be used with an extension cable or a distributor. If the operating voltage conforming to the HDMI standard cannot be obtained, the built-in IC will not operate and images cannot be displayed.
Warning
*The connection direction of the active cable is fixed. Connect an input device such as a computer or recorder to the [Source] side, and an output device such as a display to the [Display] side. *Do not bend the wire beyond the specified limit. Doing so may damage the optical fiber. *It may not work at the maximum resolution depending on the compatibility with the connected device. *This product is long and uses optical fiber, so it cannot be used with an extension cable or a distributor. If the operating voltage conforming to the HDMI standard cannot be obtained, the built-in IC will not operate and images cannot be displayed.
Feature
A long optical fiber high-speed HDMI cable that supports Ethernet. It is an active cable using optical fiber. Enables stable transmission even for long lengths. It supports bandwidth expanded to 18Gbps and can transmit large amounts of data at high speed. Supports high resolutions of 4K/60Hz (4096 x 2160 dots), 1440p/144Hz, and 1080p/240Hz. Optimal for various 4K/HDR compatible devices. HDR (High Dynamic Range) compatible BT.2020 compatible ARC (Audio Return Channel) compatible HEC (HDMI Ethernet Channel) compatible Connectors are covered with a zinc alloy that has a shielding effect, making them less susceptible to external influences Realize data transmission. Adopts a highly durable gold-plated connector.

Ulasan Produk

Tidak ada ulasan