StarTech.com Optical Fiber Cable/OS2 Single Mode/SC-SC/1 Core/100Gb/Yellow/Optical Jumper Cable

Sebelum PPN:
Rp1.899.900 - Rp5.699.900
Spesifikasi
Cable Outer Diameter (mm)2
Coloryellow
Fiber TypeSingle mode
Number of Cores1
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simplex OS2 Fiber Optic Cable: Single-mode simplex OS2 fiber optic cable is resistant to electromagnetic interference (EMI) and compatible with 40G/100Gbps networks. Supports bidirectional (BiDi) transmission over a single fiber. Reduces fiber count, ideal for space-constrained installations. High-quality construction: SC/SC-UPC termination provides superior return loss characteristics compared to PC polish. Bend-resistant fiber core with aramid fiber-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding industry standards. Excellent compatibility: This simplex single-mode fiber optic patch cord supports 40G/100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for point-to-point connections and single-mode fiber optic NICs and SFPs.
For use with 40/100 Gigabit Ethernet and Fibre Channel. Ideal for high-speed, low-latency, unidirectional connections between servers, switches and storage devices. Ensures seamless data transmission over a single optical fibre with minimal signal loss.
Feature
Simplex OS2 Fiber Optic Cable: Single-mode simplex OS2 fiber optic cable is resistant to electromagnetic interference (EMI) and compatible with 40G/100Gbps networks. Supports bidirectional (BiDi) transmission over a single fiber. Reduces fiber count, ideal for space-constrained installations. High-quality construction: SC/SC-UPC termination provides superior return loss characteristics compared to PC polish. Bend-resistant fiber core with aramid fiber-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding industry standards. Excellent compatibility: This simplex single-mode fiber optic patch cord supports 40G/100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for point-to-point connections and single-mode fiber optic NICs and SFPs.
Use
For use with 40/100 Gigabit Ethernet and Fibre Channel. Ideal for high-speed, low-latency, unidirectional connections between servers, switches and storage devices. Ensures seamless data transmission over a single optical fibre with minimal signal loss.

Ulasan Produk

Tidak ada ulasan