StarTech.com Optical Fiber Cable/OS2 Single Mode/LC-LC/1 Core/100Gb/Yellow/Optical Jumper Cable

Sebelum PPN:
Rp749.900 - Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simplex OS2 Fiber Optic Cable: Single-mode simplex OS2 fiber optic cable, resistant to electromagnetic interference (EMI) and compatible with 40G/100Gbps networks. Supports bidirectional (BiDi) transmission over a single fiber. Reduces fiber count, ideal for space-constrained installations. High-quality construction: LC/LC-UPC termination provides superior return loss characteristics compared to PC polish. Bend-resistant fiber core with aramid fiber-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding industry standards. Excellent compatibility: This simplex single-mode fiber optic patch cord supports 40G/100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for point-to-point connections and single-mode fiber optic NICs and SFPs.
For use with 40/100 Gigabit Ethernet and Fibre Channel. Ideal for high-speed, low-latency, unidirectional connections between servers, switches and storage devices. Ensures seamless data transmission over a single optical fibre with minimal signal loss.
Feature
Simplex OS2 Fiber Optic Cable: Single-mode simplex OS2 fiber optic cable, resistant to electromagnetic interference (EMI) and compatible with 40G/100Gbps networks. Supports bidirectional (BiDi) transmission over a single fiber. Reduces fiber count, ideal for space-constrained installations. High-quality construction: LC/LC-UPC termination provides superior return loss characteristics compared to PC polish. Bend-resistant fiber core with aramid fiber-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in confined spaces and poorly ventilated areas. Excellent attenuation of less than 0.35dB/km, far exceeding industry standards. Excellent compatibility: This simplex single-mode fiber optic patch cord supports 40G/100G networks and is backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for point-to-point connections and single-mode fiber optic NICs and SFPs.
Use
For use with 40/100 Gigabit Ethernet and Fibre Channel. Ideal for high-speed, low-latency, unidirectional connections between servers, switches and storage devices. Ensures seamless data transmission over a single optical fibre with minimal signal loss.

Ulasan Produk

Tidak ada ulasan