StarTech.com Optical Fiber Cable / OS2 Single Mode / LC-LC / UPC / 9/125 / 2-Core / Duplex / 100Gb / Low Insertion Loss / High Flexibility / LSZH / Aqua / Optical Jumper Cable

Sebelum PPN:
Rp689.900 - Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OS2 Fiber Optic Cable: Single-mode OS2 fiber optic cable that is resistant to electromagnetic interference (EMI) and supports 100Gbps networks. Coarse Wavelength Division Multiplexing (CWDM) technology covers the 1260-1625nm wavelength range, providing higher channel isolation over long distances. High-Quality Construction: LC/LC-UPC termination provides better return loss than PC polish. Numbered and color-coded connectors indicate polarity. Bend-resistant fiber core with aramid-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in enclosed or poorly ventilated spaces. Excellent attenuation of less than 0.35dB/km, far exceeding industry standards. Excellent compatibility: Single-mode fiber optic patch cords for 100G networks. Backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for connections between servers/switches and data center equipment.
For use with 100 Gigabit Ethernet and Fibre Channel connections. Provides high-speed, low-latency connections between servers, switches, and storage devices. Minimizes signal loss for smooth data communication.
Feature
OS2 Fiber Optic Cable: Single-mode OS2 fiber optic cable that is resistant to electromagnetic interference (EMI) and supports 100Gbps networks. Coarse Wavelength Division Multiplexing (CWDM) technology covers the 1260-1625nm wavelength range, providing higher channel isolation over long distances. High-Quality Construction: LC/LC-UPC termination provides better return loss than PC polish. Numbered and color-coded connectors indicate polarity. Bend-resistant fiber core with aramid-reinforced jacket. Minimum bend radius of 10mm.
Safe and reliable: All products are individually tested and performance confirmed. Test reports are included. Features include low-smoke, zero-halogen (LSZH) jacketing, which produces minimal toxic gases upon combustion. Safe for use in enclosed or poorly ventilated spaces. Excellent attenuation of less than 0.35dB/km, far exceeding industry standards. Excellent compatibility: Single-mode fiber optic patch cords for 100G networks. Backward compatible with OS1. High microbend tolerance allows for tight bends even in complex cabling environments. Ideal for connections between servers/switches and data center equipment.
Use
For use with 100 Gigabit Ethernet and Fibre Channel connections. Provides high-speed, low-latency connections between servers, switches, and storage devices. Minimizes signal loss for smooth data communication.

Ulasan Produk

Tidak ada ulasan