StarTech.com Optical cable relay connector/LC-LC/female-female/single and multimode compatible/dust cover included/optical fiber LC UPC extension adapter/keystone coupler jack for wall plate patch panel

Sebelum PPN:
Rp329.900
Spesifikasi
Connector AOptical fiber LC 2 core
Connector BOptical fiber LC 2 core
Connector TypeStraight
Conversion TypeFemale-female
Mass (g)4
Outer Dimensions, Length L x Width W x Height H (mm)29x18x22
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Periodlifetime

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LC Keystone Coupler: Compact design LC to LC fiber optic cable extension adapter with detachable keystone jack. Connects and extends LC fiber optic cables. Ideal for installing keystone patch panels and wall plates. Durable Construction: ABS fiber optic extension adapter for durability and wear resistance. Ceramic inner sleeve allows precise alignment of fiber optic terminals. Withstands 500 insertion cycles for minimal insertion loss. Dust cover included. Reliable Data Transmission: Supports 1/10/40/100Gbps for reliable data transmission. Exceeds industry standard TIA 568 B.3 with insertion loss less than 0.2dB. Supports both LED and VCSEL light sources. Compatibility: Supports OS1/OS2, OM1/OM2/OM3/OM4/OM5 single and multimode (9/125μm, 62.5/125μm, 50/125μm fiber core) fiber optic cables. NOTE: Best used with LC/LC fiber optic cable with UPC polished ends No tools required: Simple plug-and-play design of LC fiber optic cable coupler. Metal tabs snap into keystone jack. Can be installed in existing keystone wall plates or patch panels
Connect two LC to LC fiber optic cables to extend your fiber optic connection Add fiber optic connection to your keystone patch panel or wall plate
Feature
LC Keystone Coupler: Compact design LC to LC fiber optic cable extension adapter with detachable keystone jack. Connects and extends LC fiber optic cables. Ideal for installing keystone patch panels and wall plates. Durable Construction: ABS fiber optic extension adapter for durability and wear resistance. Ceramic inner sleeve allows precise alignment of fiber optic terminals. Withstands 500 insertion cycles for minimal insertion loss. Dust cover included. Reliable Data Transmission: Supports 1/10/40/100Gbps for reliable data transmission. Exceeds industry standard TIA 568 B.3 with insertion loss less than 0.2dB. Supports both LED and VCSEL light sources. Compatibility: Supports OS1/OS2, OM1/OM2/OM3/OM4/OM5 single and multimode (9/125μm, 62.5/125μm, 50/125μm fiber core) fiber optic cables. NOTE: Best used with LC/LC fiber optic cable with UPC polished ends No tools required: Simple plug-and-play design of LC fiber optic cable coupler. Metal tabs snap into keystone jack. Can be installed in existing keystone wall plates or patch panels
Use
Connect two LC to LC fiber optic cables to extend your fiber optic connection Add fiber optic connection to your keystone patch panel or wall plate

Ulasan Produk

Tidak ada ulasan