ELPA (Asahi Electric) Open earphones, TV 3m, white, open ear structure
#Grup produk P113626063
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mm
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 3m
Plug: Straight stereo mini plug Weight: Approx. 27g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: White
Open-ear design allows you to hear sounds from your surroundings Long cord makes it easy to watch TV With volume control at hand
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 3m
Plug: Straight stereo mini plug Weight: Approx. 27g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: White
Open-ear design allows you to hear sounds from your surroundings Long cord makes it easy to watch TV With volume control at hand
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Feature
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mmImpedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 3m
Plug: Straight stereo mini plug Weight: Approx. 27g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: White
Use
Open-ear design allows you to hear sounds from your surroundings Long cord makes it easy to watch TV With volume control at handComes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Open%20earphones%2C%20TV%203m%2C%20white%2C%20open%20ear%20structure/1rP113626063-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
