ELPA (Asahi Electric) Open earphones, black, open ear structure

Sebelum PPN:
Rp309.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mm
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 1.2m
Plug: Straight stereo mini plug Weight: Approx. 14g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: Black
Since it does not cover your ears, you can hear the surrounding sounds while listening to music. Equipped with function buttons for play, stop, skipping tracks, and hands-free phone calls.
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Feature
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mm
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 1.2m
Plug: Straight stereo mini plug Weight: Approx. 14g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: Black
Use
Since it does not cover your ears, you can hear the surrounding sounds while listening to music. Equipped with function buttons for play, stop, skipping tracks, and hands-free phone calls.
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.

Ulasan Produk

Tidak ada ulasan