ELPA (Asahi Electric) Open earphones Type C White Open ear structure
#Grup produk P113626027
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mm
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 1.2m
Plug: USB Type-C
Weight: Approx. 13g (excluding ear pieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: White
Since it does not cover your ears, you can hear the surrounding sounds while listening to music. The plug with function buttons for play, stop, skipping tracks, and hands-free phone calls is USB Type-C.
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 1.2m
Plug: USB Type-C
Weight: Approx. 13g (excluding ear pieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: White
Since it does not cover your ears, you can hear the surrounding sounds while listening to music. The plug with function buttons for play, stop, skipping tracks, and hands-free phone calls is USB Type-C.
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Feature
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mmImpedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 1.2m
Plug: USB Type-C
Weight: Approx. 13g (excluding ear pieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: White
Use
Since it does not cover your ears, you can hear the surrounding sounds while listening to music. The plug with function buttons for play, stop, skipping tracks, and hands-free phone calls is USB Type-C.Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Open%20earphones%20Type%20C%20White%20Open%20ear%20structure/0rP113626027-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
