ELPA (Asahi Electric) Open earphones TV 3m black open ear structure

Sebelum PPN:
Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mm
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 3m
Plug: Straight stereo mini plug Weight: Approx. 27g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: Black
Open-ear design allows you to hear sounds from your surroundings Long cord makes it easy to watch TV With volume control at hand
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.
Feature
Type: Open-type dynamic stereo earphones Unit used: Diameter 10mm
Impedance: 16Ω
Frequency response: 50-20,000Hz
Sound pressure sensitivity: 96dB
Maximum input: 5mW
Cord length: 3m
Plug: Straight stereo mini plug Weight: Approx. 27g (excluding earpieces)
Accessories: Open ear pieces (XS, S, M, L) In-ear ear pieces (S, M, L)
Color: Black
Use
Open-ear design allows you to hear sounds from your surroundings Long cord makes it easy to watch TV With volume control at hand
Comes with two types of ear pieces. Does not block ear holes, so your ears won't hurt even if you use it for a long time.

Ulasan Produk

Tidak ada ulasan