Ainex OMEGA TYPHOON Ultra-thin and silent type

Sebelum PPN:
Rp239.900 - Rp259.900
Spesifikasi
Cable Length (cm)29
Expected Life (hour)60000(40°C)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated InputDC12V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin type case fan with a thickness of 10mm.
DURO Bearings: High-quality, reliable bearings made by Japanese manufacturers for long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer. Special powder and special sintering process increase the oil content in the bearing, improving durability. Expected life of 60,000 hours (40°C)!
Screws/fixtures are not included and must be purchased separately.
*The set of fixing screws is no longer included. The circular label in the center remains the same as the old model number. There are no other differences.
*Fan life expectancy is an expected value, not a warranty period.
*Oil may adhere to the surrounding area, but this is simply a leakage of excess oil and will not shorten the product's lifespan. Oil is not conductive.
*The fixing hole on the intake side is larger than that on the exhaust side. Please pay attention to the size of the fixing screw head.
Warning
*The set of fixing screws is no longer included. The circular label in the center remains the same as the old model number. There are no other differences.
*Fan life expectancy is an expected value, not a warranty period.
*Oil may adhere to the surrounding area, but this is simply a leakage of excess oil and will not shorten the product's lifespan. Oil is not conductive.
*The fixing hole on the intake side is larger than that on the exhaust side. Please pay attention to the size of the fixing screw head.
Feature
This is a thin type case fan with a thickness of 10mm.
DURO Bearings: High-quality, reliable bearings made by Japanese manufacturers for long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer. Special powder and special sintering process increase the oil content in the bearing, improving durability. Expected life of 60,000 hours (40°C)!
Screws/fixtures are not included and must be purchased separately.

Ulasan Produk

Tidak ada ulasan