Ainex OMEGA TYPHOON 60mm Thin and ultra-quiet type

Sebelum PPN:
Rp259.900
Spesifikasi
Cable Length (cm)29
Dimensions (mm)60x60x10
Expected Life (hour)60000(40°C)
Maximum Air Flow (cfm)16.14
Noise Level24.7dB(A)
Power Consumption (W)2.16
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated InputDC12V
Rotation Speed (rpm)3500±10%
TypeThin, ultra-quiet type / DURO bearings / 3-pin connector type [wiring specifications] / with rotation detection pulse sensor / with ribs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a thin type case fan, 60mm square and 10mm thick.
Equipped with DURO bearings. High quality and reliable bearings made by Japanese manufacturers for a long life!
Screws/fixtures are not included and must be purchased separately.
The diameter of the screw hole is 4.5 mm. The nominal diameter of the fixing screw is M4.
DURO Bearings: High quality and reliable bearings made by Japanese manufacturers for a long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer.
Special powder and special sintering process increase the amount of oil contained in the bearing, improving durability. Expected life of 60,000 hours (40°C) achieved!
*This is the successor to the CFZ-6010SA. The set of fixing screws is no longer included. The circular label in the center remains the old model number, and there are no other differences.
*Fan life expectancy is the expected value, not the warranty period.
*The fixing hole on the intake side is larger than that on the exhaust side. Please pay attention to the size of the fixing screw head.
*Oil may adhere to the surrounding area, but this is just excess oil leaking and will not shorten the lifespan of the device. In addition, oil is not conductive.
Warning
*This is the successor to the CFZ-6010SA. The set of fixing screws is no longer included. The circular label in the center remains the old model number, and there are no other differences.
*Fan life expectancy is the expected value, not the warranty period.
*The fixing hole on the intake side is larger than that on the exhaust side. Please pay attention to the size of the fixing screw head.
*Oil may adhere to the surrounding area, but this is just excess oil leaking and will not shorten the lifespan of the device. In addition, oil is not conductive.
Feature
This is a thin type case fan, 60mm square and 10mm thick.
Equipped with DURO bearings. High quality and reliable bearings made by Japanese manufacturers for a long life!
Screws/fixtures are not included and must be purchased separately.
The diameter of the screw hole is 4.5 mm. The nominal diameter of the fixing screw is M4.
DURO Bearings: High quality and reliable bearings made by Japanese manufacturers for a long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer.
Special powder and special sintering process increase the amount of oil contained in the bearing, improving durability. Expected life of 60,000 hours (40°C) achieved!

Ulasan Produk

Tidak ada ulasan