Ainex OMEGA TYPHOON 40mm Thin and ultra-quiet type
#Grup produk P113625648
Spesifikasi
| Cable Length (cm) | 29 |
|---|---|
| Dimensions (mm) | 40x40x10 |
| Expected Life (hour) | 60000(40°C) |
| Maximum Air Flow (cfm) | 4.81 |
| Noise Level | 12.3dB(A) |
| Power Consumption (W) | 1.2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Input | DC12V |
| Rotation Speed (rpm) | 4000±10% |
| Type | Ultra-quiet type / DURO bearings / 3-pin connector type [wiring specifications] / with rotation detection pulse sensor / with ribs |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a thin type case fan, 40mm square and 10mm thick.
Equipped with DURO bearings. High quality and reliable bearings made by Japanese manufacturers for a long life!
Screws/fixtures are not included and must be purchased separately.
The diameter of the screw hole is 3.6 mm. The nominal diameter of the fixing screw is M3.
DURO Bearings: High quality and reliable bearings made by Japanese manufacturers for a long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer.
Special powder and special sintering process increase the amount of oil contained in the bearing, improving durability. Expected life of 60,000 hours (40°C) achieved!
*This is the successor to the CFZ-4010SA. The set of fixing screws is no longer included. The circular label in the center remains the old model number, and there are no other differences.
*Fan life expectancy is the expected value, not the warranty period.
*Oil may adhere to the surrounding area, but this is just excess oil leaking and will not shorten the lifespan of the device. In addition, oil is not conductive.
Equipped with DURO bearings. High quality and reliable bearings made by Japanese manufacturers for a long life!
Screws/fixtures are not included and must be purchased separately.
The diameter of the screw hole is 3.6 mm. The nominal diameter of the fixing screw is M3.
DURO Bearings: High quality and reliable bearings made by Japanese manufacturers for a long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer.
Special powder and special sintering process increase the amount of oil contained in the bearing, improving durability. Expected life of 60,000 hours (40°C) achieved!
*This is the successor to the CFZ-4010SA. The set of fixing screws is no longer included. The circular label in the center remains the old model number, and there are no other differences.
*Fan life expectancy is the expected value, not the warranty period.
*Oil may adhere to the surrounding area, but this is just excess oil leaking and will not shorten the lifespan of the device. In addition, oil is not conductive.
Warning
*This is the successor to the CFZ-4010SA. The set of fixing screws is no longer included. The circular label in the center remains the old model number, and there are no other differences.*Fan life expectancy is the expected value, not the warranty period.
*Oil may adhere to the surrounding area, but this is just excess oil leaking and will not shorten the lifespan of the device. In addition, oil is not conductive.
Feature
This is a thin type case fan, 40mm square and 10mm thick.Equipped with DURO bearings. High quality and reliable bearings made by Japanese manufacturers for a long life!
Screws/fixtures are not included and must be purchased separately.
The diameter of the screw hole is 3.6 mm. The nominal diameter of the fixing screw is M3.
DURO Bearings: High quality and reliable bearings made by Japanese manufacturers for a long life!
High-performance sintered oil-impregnated bearings manufactured by Porite, Japan's largest manufacturer.
Special powder and special sintering process increase the amount of oil contained in the bearing, improving durability. Expected life of 60,000 hours (40°C) achieved!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
