Ainex OMEGA TYPHOON High-speed type

Sebelum PPN:
Rp269.900
Spesifikasi
Bearing usedDURO
Cable Length (cm)About 40
Connector3 pin
Dimensions (mm)80x80x25
Expected Life (hour)60000(40°C)
Maximum Air Flow (cfm)41.15
Noise Level29.9dB(A)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated InputDC12V/3.00W
Rotation Speed (rpm)2800±10%
SensorRotation detection pulse
Set Contents3 pin -> large 4 pin conversion cable (pulse sensor detection type), with 4 fixing screws
Typehigh speed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
Case fan 80 mm square
Equipped with OMEGA blade + DURO bearing
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
High quality and reliable Japanese bearings for a long life!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.
DURO bearings: Japanese bearings with long life and low noise!
OMEGA blade: Large air volume and low noise with special blade shape!
Feature
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
Case fan 80 mm square
Equipped with OMEGA blade + DURO bearing
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
High quality and reliable Japanese bearings for a long life!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.
DURO bearings: Japanese bearings with long life and low noise!
OMEGA blade: Large air volume and low noise with special blade shape!

Ulasan Produk

Tidak ada ulasan