Ainex OMEGA TYPHOON G 120mm Ultimate silent type

Sebelum PPN:
Rp369.900
Spesifikasi
Bearing usedDURO
Cable Length (cm)39
Connector3 pin
Dimensions (mm)120x120x25
Expected Life (hour)60000(40°C)
Maximum Air Flow (cfm)47.23
Noise Level10.8dB(A)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated InputDC12V/1.20W
Rotation Speed (rpm)900±200
SensorRotation detection pulse
TypeUltimate quiet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power up with OMEGA Blade HX! Greatly improved performance with new shaped blades and frame!
Case fan 120mm square Newly shaped blades and frame greatly improve performance!
OMEGA Blade HX: Newly shaped hexagonal dimple air intake frame: Newly designed frame that sucks in air Compared to general blade sleeve bearing fans, air volume is increased by about 20% and noise is reduced by about 30%! (Calculated from the average value with the equivalent product lineup)
DURO bearings: Japanese bearings with long life and low noise!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.
Feature
Power up with OMEGA Blade HX! Greatly improved performance with new shaped blades and frame!
Case fan 120mm square Newly shaped blades and frame greatly improve performance!
OMEGA Blade HX: Newly shaped hexagonal dimple air intake frame: Newly designed frame that sucks in air Compared to general blade sleeve bearing fans, air volume is increased by about 20% and noise is reduced by about 30%! (Calculated from the average value with the equivalent product lineup)
DURO bearings: Japanese bearings with long life and low noise!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.

Ulasan Produk

Tidak ada ulasan