Ainex OMEGA TYPHOON 120mm Super quiet type
#Grup produk P113625523
Spesifikasi
| Bearing used | DURO |
|---|---|
| Cable Length (cm) | About 40 |
| Connector | 3 pin |
| Dimensions (mm) | 120x120x25 |
| Expected Life (hour) | 60000(40°C) |
| Maximum Air Flow (cfm) | 56.05 |
| Noise Level | 20.8dB(A) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Input | DC12V/1.44W |
| Rotation Speed (rpm) | 1300±200 |
| Sensor | Rotation detection pulse |
| Set Contents | 3 pin -> large 4 pin conversion cable (pulse sensor detection type), with 4 fixing screws |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
Case fan 120 mm square
Equipped with OMEGA blade + DURO bearing
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
High quality and reliable Japanese bearings for a long life!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.
DURO bearings: Japanese bearings with long life and low noise!
OMEGA blade: Large air volume and low noise with special blade shape!
Case fan 120 mm square
Equipped with OMEGA blade + DURO bearing
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
High quality and reliable Japanese bearings for a long life!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.
DURO bearings: Japanese bearings with long life and low noise!
OMEGA blade: Large air volume and low noise with special blade shape!
Feature
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!Case fan 120 mm square
Equipped with OMEGA blade + DURO bearing
OMEGA blades change the wind! Increases air volume and reduces noise compared to general blades!
High quality and reliable Japanese bearings for a long life!
You can change the connection destination from the motherboard to the power supply unit with the included conversion cable. Since the rotation speed detection signal is returned to the motherboard with a 3-pin cable, you can check the rotation speed with the BIOS etc. even if you change to the power supply unit connection.
DURO bearings: Japanese bearings with long life and low noise!
OMEGA blade: Large air volume and low noise with special blade shape!
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
