Ohm Electric OA cleaner sterilization type 25 pieces

Sebelum PPN:
Rp74.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)(approx.) 70x136x32
Dimensions, Width x Length (mm)(approx.) 140x150
Main ComponentPurified water, surfactant, antistatic agent, antibacterial agent, preservative
Mass (g)About 82
Number of Page25 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it does not contain alcohol, it is a gentle sterilizer for both skin and equipment, and the wet type anti-static effect prevents dust from sticking, so it can be used on keyboards and mice, as well as LCD screens on TVs and computers.
*This is a cleaner exclusively for OA. Do not use on cathode ray tube displays, plasma televisions, or sharp moth eye panels. (It may damage the surface coating.)
Warning
*This is a cleaner exclusively for OA. Do not use on cathode ray tube displays, plasma televisions, or sharp moth eye panels. (It may damage the surface coating.)
Feature
Since it does not contain alcohol, it is a gentle sterilizer for both skin and equipment, and the wet type anti-static effect prevents dust from sticking, so it can be used on keyboards and mice, as well as LCD screens on TVs and computers.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait