StarTech.com NVMe+PCI+Express connection M.2+SSD case+USB+3.1+Gen+2 compatible

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance M.2 NVMe Storage: A drive case that allows you to use your PCI Express M.2 SSD as USB-C storage. Supports UASP, USB 3.1 Gen 2 (10Gbps), PCI Express 3.0 and can read / write data transfer up to 1GB / sec Sturdy & Portable: Protects M.2 NGFF SSD with aluminum housing. The heat dissipation hole releases operating heat and keeps a consistent performance level. Ideal for backup and repair work Wide range of drive compatibility: Supports M-Key PCI Express drive size 2230/2242/2260/2280. Wide range of host compatibility including Samsung 950/960/970, Kingston, Seagate, Western Digital (WD), HP, Intel SSD: Compatible with USB Type-C (USB 3.1 Gen 2 &; USB 3.0) or Thunderbolt 3 (TB3) A USB-C cable is included with the product. Supports Windows, Mac, Chrome, Linux, Ubuntu Easy installation: Supports plug and play that does not require driver installation. A small screwdriver for mounting the drive is attached to the product and can be installed immediately.
Used as a high-performance storage solution with excellent portability Access to an external NVMe drive at ultra-high transfer speed High-speed speed ideal for tasks such as data migration For work such as data recovery, backup, and maintenance that requires high-speed data access Optimal
* Windows 7 and earlier versions do not support TRIM on USB storage devices.
Warning
* Windows 7 and earlier versions do not support TRIM on USB storage devices.
Feature
High Performance M.2 NVMe Storage: A drive case that allows you to use your PCI Express M.2 SSD as USB-C storage. Supports UASP, USB 3.1 Gen 2 (10Gbps), PCI Express 3.0 and can read / write data transfer up to 1GB / sec Sturdy & Portable: Protects M.2 NGFF SSD with aluminum housing. The heat dissipation hole releases operating heat and keeps a consistent performance level. Ideal for backup and repair work Wide range of drive compatibility: Supports M-Key PCI Express drive size 2230/2242/2260/2280. Wide range of host compatibility including Samsung 950/960/970, Kingston, Seagate, Western Digital (WD), HP, Intel SSD: Compatible with USB Type-C (USB 3.1 Gen 2 &; USB 3.0) or Thunderbolt 3 (TB3) A USB-C cable is included with the product. Supports Windows, Mac, Chrome, Linux, Ubuntu Easy installation: Supports plug and play that does not require driver installation. A small screwdriver for mounting the drive is attached to the product and can be installed immediately.
Use
Used as a high-performance storage solution with excellent portability Access to an external NVMe drive at ultra-high transfer speed High-speed speed ideal for tasks such as data migration For work such as data recovery, backup, and maintenance that requires high-speed data access Optimal

Ulasan Produk

Tidak ada ulasan