StarTech.com Notebook PC-Server connection KVM console (with protective enclosure)

Sebelum PPN:
Rp23.999.900
Spesifikasi
ColorBlack
Height (cm)2.2
Humidity (% RH)80
Length (cm)12.5
Mass (g)244
Operating Temperature (°C)0~40
Storage Temperature (°C)-40~70
Supported OSWindows XP/Vista/7/8/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019, macOS 10.9 - 10.15/11.0/12.0/13.0, Linux 2.6 - or later (LTS versions only. glibc 2.18 or newer required)
Width (mm)88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Access your servers using your laptop: This USB crash cart adapter connects your laptop to a headless system. Turn your laptop into a portable console for server room rack servers, PCs, ATMs, kiosks, and more. Efficient troubleshooting: The crash cart adapter software allows you to easily transfer files, capture screens, and log server activity. For optimal performance, be sure to download and install the latest NOTECONS02X driver.
BIOS-Level Control: Connect the Laptop Crash Cart Adapter to your computer using the included USB cable, and then connect the combined USB and VGA cable to your server for instant BIOS-level control. Note: Mouse functionality may be limited or non-existent in some BIOS/UEFI environments.
Self-powered design: Powered by the server's USB connection, reducing the burden on your laptop's battery. No AC adapter required. Connects to various PCs and devices with VGA output and USB connections. Shock-resistant design: For increased durability, the rubberized housing absorbs shocks in the event of a drop. Ideal for use in server rooms and data centers.
Travel to a remote server room and maintain various servers / terminals onsite Use it instead of the bulky console kit for the server room to easily perform regular maintenance and diagnostic work Servers installed in a small space, or many things Secure console access in server racks that are too large to have a fixed console
Maintenance of headless servers and other computers without monitors / keyboards / mice, such as ATM machines and VLT terminals
*When used with a Linux device, this adapter only supports standard QWERTY keyboards in US English settings.
*Note: In some BIOS/UEFI environments, mouse functionality may be limited or may not work.
Warning
*When used with a Linux device, this adapter only supports standard QWERTY keyboards in US English settings.
*Note: In some BIOS/UEFI environments, mouse functionality may be limited or may not work.
Feature
Access your servers using your laptop: This USB crash cart adapter connects your laptop to a headless system. Turn your laptop into a portable console for server room rack servers, PCs, ATMs, kiosks, and more. Efficient troubleshooting: The crash cart adapter software allows you to easily transfer files, capture screens, and log server activity. For optimal performance, be sure to download and install the latest NOTECONS02X driver.
BIOS-Level Control: Connect the Laptop Crash Cart Adapter to your computer using the included USB cable, and then connect the combined USB and VGA cable to your server for instant BIOS-level control. Note: Mouse functionality may be limited or non-existent in some BIOS/UEFI environments.
Self-powered design: Powered by the server's USB connection, reducing the burden on your laptop's battery. No AC adapter required. Connects to various PCs and devices with VGA output and USB connections. Shock-resistant design: For increased durability, the rubberized housing absorbs shocks in the event of a drop. Ideal for use in server rooms and data centers.
Use
Travel to a remote server room and maintain various servers / terminals onsite Use it instead of the bulky console kit for the server room to easily perform regular maintenance and diagnostic work Servers installed in a small space, or many things Secure console access in server racks that are too large to have a fixed console
Maintenance of headless servers and other computers without monitors / keyboards / mice, such as ATM machines and VLT terminals

Ulasan Produk

Tidak ada ulasan