KOIZUMI non-fry cooker

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (m)About 0.9
Height (mm)216
Included AccessoriesMesh plate, recipe book, instruction manual (with warranty)
Length (mm)253
Mass (kg)2.3
Power Consumption (W)700
Power Input (V)AC100(50/60Hz)
Temperature Control Range (°C)80~200
Timer1-30 minutes
Width (mm)207

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cuts excess fat! Makes fried food healthy. Put the ingredients in, set the temperature and timer, and leave it alone for non-fried cooking.,Cooking with hot air heating that circulates with a fan.,The basket is compact at about 16 cm, but has a large capacity for 4 fried shrimp.,Lightweight and compact size that can be stored easily.,Dial type temperature control ,Timer setting ,Basket can be washed with water, recipe book included
Feature
Cuts excess fat! Makes fried food healthy. Put the ingredients in, set the temperature and timer, and leave it alone for non-fried cooking.,Cooking with hot air heating that circulates with a fan.,The basket is compact at about 16 cm, but has a large capacity for 4 fried shrimp.,Lightweight and compact size that can be stored easily.,Dial type temperature control ,Timer setting ,Basket can be washed with water, recipe book included

Ulasan Produk

Tidak ada ulasan