Spesifikasi
| AS ONE Part Number | 64-3801-54 |
|---|---|
| Disc | 200MB or more |
| Memory | 1 GB or more (managed 1000 or less), 2 GB or more (managed 3000 or less) |
| Suitable CPU | Core 2 Duo or more (1000 units or less), Core i5 or more (3000 units or less) |
| Suitable Models | IBM PC / AT compatible machine |
| Supported OS | Windows 10/8.1/8/7,Windows Server 2019/2016/2012 R2/2012/2008 R2/2008 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Software that allows easy centralized management of access points. You can grasp the Wi-Fi environment from one computer at once. This product can display a list faster than conventional products, you can grasp various information such as operating status and setting information at a glance, and you can change the settings from that screen. Menus are prepared for each purpose and are easy to operate. It also supports the "network map function" that displays access points and network devices, so you can easily understand the network configuration. In addition, you can use it without purchasing the maintenance pack that was purchased according to the number of conventional management devices.
* Number of managed devices: Up to 3000 * Up to 3000 access points (remote management function must be enabled) * Up to 1000 switches, NAS, LDV-HDA in total * Supported resolution: Resolution: 1024x600 or higher, and Supports 16bit color or higher (1024x768 or higher and 16bit color or higher when using the radio environment visualization function) * Compatible models: Windows PC with at least one free USB terminal * User authority: Computer Requires administrative privileges
* Number of managed devices: Up to 3000 * Up to 3000 access points (remote management function must be enabled) * Up to 1000 switches, NAS, LDV-HDA in total * Supported resolution: Resolution: 1024x600 or higher, and Supports 16bit color or higher (1024x768 or higher and 16bit color or higher when using the radio environment visualization function) * Compatible models: Windows PC with at least one free USB terminal * User authority: Computer Requires administrative privileges
Warning
* Number of managed devices: Up to 3000 * Up to 3000 access points (remote management function must be enabled) * Up to 1000 switches, NAS, LDV-HDA in total * Supported resolution: Resolution: 1024x600 or higher, and Supports 16bit color or higher (1024x768 or higher and 16bit color or higher when using the radio environment visualization function) * Compatible models: Windows PC with at least one free USB terminal * User authority: Computer Requires administrative privilegesFeature
Software that allows easy centralized management of access points. You can grasp the Wi-Fi environment from one computer at once. This product can display a list faster than conventional products, you can grasp various information such as operating status and setting information at a glance, and you can change the settings from that screen. Menus are prepared for each purpose and are easy to operate. It also supports the "network map function" that displays access points and network devices, so you can easily understand the network configuration. In addition, you can use it without purchasing the maintenance pack that was purchased according to the number of conventional management devices.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
