StarTech.com Network adapter card/PCIe x4/4 ports/2.5G/Multi Gigabit Ethernet/2.5GBASE-T/Compatible with various OS/LAN card/RJ45 expansion
#Grup produk P113624542
Spesifikasi
| Additional Functions | Auto MDIX, PXE, full duplex, jumbo frames (up to 9K) |
|---|---|
| Connector Type | PCI Express x4 |
| Data Packet Rate | 2.5Gbps,1Gbps,100Mbps,10Mbps |
| Dimensions, H x W x D (mm) | 22x120x167 |
| Interface | RJ45 |
| Number of Ports | 4 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 10/11, Windows Server 2019/2022, VMware ESXi 7.0, Linux 5.8.x or later (LTS version only) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2.5G Ethernet Card: This high-performance PCIe 2.5Gbps quad-port network adapter card features the Intel I225-V chip. It utilizes existing Cat5e/Cat6 (or higher) cabling infrastructure. It supports NBASE-T (802.3bz) and PCI Express 2.0 x4 connectivity. Independent Ethernet controllers deliver reliable performance. Superior IT Management Efficiency: Intel vPro support for easy remote management and troubleshooting. Features include PXE boot for faster deployment and updates within your organization, 9K jumbo frames to reduce packet overhead, WoL for remote system startup, and VLAN functionality for efficient network management. Superior Design: The LAN card's built-in heatsink keeps the controller chip cool and maintains optimal performance. Built-in LED indicators show connection status and speed. A LAN transformer maintains signal quality and EMI protection provides stable communications. Compatibility: 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) with auto-negotiation. Multi-gigabit network interface card for Windows, Windows Server, and Linux PCs. Includes low-profile bracket.
*Ethernet port 1 (P1) supports WoL (Wake-on-LAN) function. P2, P3, P4 do not support WoL functionality.
*Ethernet port 1 (P1) supports WoL (Wake-on-LAN) function. P2, P3, P4 do not support WoL functionality.
Warning
*Ethernet port 1 (P1) supports WoL (Wake-on-LAN) function. P2, P3, P4 do not support WoL functionality.Feature
2.5G Ethernet Card: This high-performance PCIe 2.5Gbps quad-port network adapter card features the Intel I225-V chip. It utilizes existing Cat5e/Cat6 (or higher) cabling infrastructure. It supports NBASE-T (802.3bz) and PCI Express 2.0 x4 connectivity. Independent Ethernet controllers deliver reliable performance. Superior IT Management Efficiency: Intel vPro support for easy remote management and troubleshooting. Features include PXE boot for faster deployment and updates within your organization, 9K jumbo frames to reduce packet overhead, WoL for remote system startup, and VLAN functionality for efficient network management. Superior Design: The LAN card's built-in heatsink keeps the controller chip cool and maintains optimal performance. Built-in LED indicators show connection status and speed. A LAN transformer maintains signal quality and EMI protection provides stable communications. Compatibility: 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) with auto-negotiation. Multi-gigabit network interface card for Windows, Windows Server, and Linux PCs. Includes low-profile bracket.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
