StarTech.com Network Adapter Card/PCI Express x1/2 Port/10GbE/Multi Gigabit Ethernet/10GBASE-T & NBASE-T

Sebelum PPN:
Rp7.399.900
Spesifikasi
Additional FunctionsAuto MDIX, PXE, full duplex, jumbo frame (up to 16K), promiscuous mode
Connector TypePCI Express x4
Data Packet Rate10Mbps,100Mbps,1Gbps,2.5Gbps,5Gbps,10Gbps
Dimensions, Width x Length x Thickness (mm)145x65x20
InterfaceRJ45
Number of Ports2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 8/8.1/10/11, Windows Server 2012 R2/2016/2019, Linux 3.10.x or later (LTS version only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual-Port 10G Ethernet Card: This high-performance PCIe 10Gbps dual-port network card features a proprietary Marvell chip. It utilizes existing Cat5e/Cat6 cables (or higher). Compatible with NBASE-T (802.3bz). Independent Ethernet controllers ensure reliable performance. Efficient Operational Management: PXE boot for faster speeds and updates. 16K jumbo frames reduce packet overhead. Remote booting with WoL. VLAN support for efficient network management. Multi-Gigabit Connectivity: This auto-negotiating network interface card supports 2.5/5Gbps over Cat5e and 10Gbps over Cat6/6a. It features IP/TCP/UDP checksum offload, Secure Boot, PTP, and AVB. PVP and AVB are supported on macOS only. Excellent Compatibility: This PC network card is compatible with Windows, Windows Server, and Linux. It supports 6 network speeds. It features a standard-profile bracket and a low-profile bracket for mounting on small form factor PCs. Versatile compatibility.
Feature
Dual-Port 10G Ethernet Card: This high-performance PCIe 10Gbps dual-port network card features a proprietary Marvell chip. It utilizes existing Cat5e/Cat6 cables (or higher). Compatible with NBASE-T (802.3bz). Independent Ethernet controllers ensure reliable performance. Efficient Operational Management: PXE boot for faster speeds and updates. 16K jumbo frames reduce packet overhead. Remote booting with WoL. VLAN support for efficient network management. Multi-Gigabit Connectivity: This auto-negotiating network interface card supports 2.5/5Gbps over Cat5e and 10Gbps over Cat6/6a. It features IP/TCP/UDP checksum offload, Secure Boot, PTP, and AVB. PVP and AVB are supported on macOS only. Excellent Compatibility: This PC network card is compatible with Windows, Windows Server, and Linux. It supports 6 network speeds. It features a standard-profile bracket and a low-profile bracket for mounting on small form factor PCs. Versatile compatibility.

Ulasan Produk

Tidak ada ulasan