StarTech.com Network Adapter Card/PCI Express x1/1 Port/2.5Gbps/30W 802.3at PoE/Windows & Linux/PCIe Gigabit Ethernet NIC/RJ45 Expansion Wired LAN Power Supply
#Grup produk P113624481
Spesifikasi
| Additional Functions | Flow Control, Auto-MDIX, PXE, Full Duplex, Jumbo Frames (up to 16K) |
|---|---|
| Connector Type | PCI Express x1 |
| Data Packet Rate | 10Mbps,100Mbps,1Gbps,2.5Gbps |
| Dimensions, Width x Length x Thickness (mm) | 95x63x15 |
| Interface | RJ45 |
| Number of Ports | 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 11/10/8.1/7, Windows Server 2019/2012 R2/2008 R2, Linux Kernel 2.4.20 or later (LTS version only) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2.5G Network Card with PoE: 2.5Gbps network speed and 30W PoE over CAT5e or above cable (PSE). Enables effective use of existing copper cables without using a PoE injector
POE+ Compliant: Delivers up to 30W PSE and 25.5W PD to connected devices at 48V DC. PCI Express x1 connection that supports IEEE 802.3af (PoE) and 802.3at (PoE+) to power remote devices such as access points, RFID readers, and IP cameras Gigabit Ethernet card Multi-gigabit connectivity: 2.5GBASE-T (802.3 bz) and has an auto-negotiate feature that allows connected devices to connect at the fastest possible speed. Wired LAN card with Ethernet power supply that supports Wake-on-LAN and RealWoW, which enables the host computer to be activated from a remote location Versatile NIC adapter card: Compatible with Windows and Linux. Equipped with a variable speed option function and includes a low profile compatible bracket for small form factor (SFF). Ensure compatibility between old and new devices with PoE NICs
Connect to IP cameras, phones, or wireless access points that support Power over Ethernet
Power remote devices that require PoE power
POE+ Compliant: Delivers up to 30W PSE and 25.5W PD to connected devices at 48V DC. PCI Express x1 connection that supports IEEE 802.3af (PoE) and 802.3at (PoE+) to power remote devices such as access points, RFID readers, and IP cameras Gigabit Ethernet card Multi-gigabit connectivity: 2.5GBASE-T (802.3 bz) and has an auto-negotiate feature that allows connected devices to connect at the fastest possible speed. Wired LAN card with Ethernet power supply that supports Wake-on-LAN and RealWoW, which enables the host computer to be activated from a remote location Versatile NIC adapter card: Compatible with Windows and Linux. Equipped with a variable speed option function and includes a low profile compatible bracket for small form factor (SFF). Ensure compatibility between old and new devices with PoE NICs
Connect to IP cameras, phones, or wireless access points that support Power over Ethernet
Power remote devices that require PoE power
Feature
2.5G Network Card with PoE: 2.5Gbps network speed and 30W PoE over CAT5e or above cable (PSE). Enables effective use of existing copper cables without using a PoE injectorPOE+ Compliant: Delivers up to 30W PSE and 25.5W PD to connected devices at 48V DC. PCI Express x1 connection that supports IEEE 802.3af (PoE) and 802.3at (PoE+) to power remote devices such as access points, RFID readers, and IP cameras Gigabit Ethernet card Multi-gigabit connectivity: 2.5GBASE-T (802.3 bz) and has an auto-negotiate feature that allows connected devices to connect at the fastest possible speed. Wired LAN card with Ethernet power supply that supports Wake-on-LAN and RealWoW, which enables the host computer to be activated from a remote location Versatile NIC adapter card: Compatible with Windows and Linux. Equipped with a variable speed option function and includes a low profile compatible bracket for small form factor (SFF). Ensure compatibility between old and new devices with PoE NICs
Use
Connect to IP cameras, phones, or wireless access points that support Power over EthernetPower remote devices that require PoE power
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
