StarTech.com Network adapter card/4 ports 1G SFP (full duplex)/PCIe 2.0 x2/Intel I350-AM4/LAN expansion expansion interface NIC
#Grup produk P113624463
Spesifikasi
| Additional Functions | Auto MDIX, PXE, full duplex, jumbo frames (up to 9K), DDM, promiscuous mode |
|---|---|
| Color | Black |
| Conformed Standard | IEEE 802.3ab (1000BASE-T), IEEE 802.3ap (1000BASE-KX), IEEE 802.3z (1000BASE-SX), IEEE 802.3z (1000BASE-LX), IEEE802.3az (EEE), IEEE 8021AX (Link Aggregation), IEEE 802.1Q (VLAN), PCI Express Ver. 2.0 |
| Connector Type | PCI Express x2 |
| Data Packet Rate | 1Gbps |
| Dimensions, H x W x D (mm) | 10x83x167 |
| Humidity Range (%) | 5 to 90 (no condensation) |
| Interface | fiber optic ethernet |
| Number of Ports | 4 |
| Operating Temperature | 0°C to 50°C (32°F to 122°F) |
| Power Consumption (W) | 3.5 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Temperature (°C) | -10°C to 70°C (14°F to 158°F) |
| Supported OS | Windows 10/11, Windows Server 2012/2012 R2/2016/2019/2022, VMware ESXi 7.x, Microsoft Hyper-V, Linux 2.4.x or later (LTS version only) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with Intel I350-AM4 chipset: PCIe network expansion card that adds 4 Gigabit open SFP slots to your desktop or server. Supports IPv4, IPv6, TCP/UDP offload, and link aggregation
1GB OPEN SFP SLOT: Accepts a wide variety of MSA compliant or major brand single/multimode SFP modules and Direct Attach Copper Cables (DACC). Network interface card supports 1Gbps bandwidth (full duplex) on each port. Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. COMPATIBILITY: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, Microsoft Hyper-V. This PCI Express network adapter card supports PCIe version 2.1/2.0 and PCI Express x2, x4, x8, and x16 expansion slots. Thoughtful design: LED indicators show port activity and aid in troubleshooting. Heat sink keeps controller chip at optimal temperature for reliable, superior performance.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames to reduce packet overhead, VLAN tagging for efficient network management, and Intel virtualization technology (VT-c, VMDq, SR-IOV) support
Build a fast and flexible network infrastructure in your data center or internal network
1GB OPEN SFP SLOT: Accepts a wide variety of MSA compliant or major brand single/multimode SFP modules and Direct Attach Copper Cables (DACC). Network interface card supports 1Gbps bandwidth (full duplex) on each port. Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. COMPATIBILITY: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, Microsoft Hyper-V. This PCI Express network adapter card supports PCIe version 2.1/2.0 and PCI Express x2, x4, x8, and x16 expansion slots. Thoughtful design: LED indicators show port activity and aid in troubleshooting. Heat sink keeps controller chip at optimal temperature for reliable, superior performance.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames to reduce packet overhead, VLAN tagging for efficient network management, and Intel virtualization technology (VT-c, VMDq, SR-IOV) support
Build a fast and flexible network infrastructure in your data center or internal network
Feature
Equipped with Intel I350-AM4 chipset: PCIe network expansion card that adds 4 Gigabit open SFP slots to your desktop or server. Supports IPv4, IPv6, TCP/UDP offload, and link aggregation1GB OPEN SFP SLOT: Accepts a wide variety of MSA compliant or major brand single/multimode SFP modules and Direct Attach Copper Cables (DACC). Network interface card supports 1Gbps bandwidth (full duplex) on each port. Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. COMPATIBILITY: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, Microsoft Hyper-V. This PCI Express network adapter card supports PCIe version 2.1/2.0 and PCI Express x2, x4, x8, and x16 expansion slots. Thoughtful design: LED indicators show port activity and aid in troubleshooting. Heat sink keeps controller chip at optimal temperature for reliable, superior performance.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames to reduce packet overhead, VLAN tagging for efficient network management, and Intel virtualization technology (VT-c, VMDq, SR-IOV) support
Use
Build a fast and flexible network infrastructure in your data center or internal networkProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2FPCIe%202_0%20x2%2FIntel%20I350-AM4%2FLAN%20expansion%20expansion%20interface%20NIC/cvP113624463-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
