StarTech.com Network adapter card/2 ports 1G SFP (full duplex)/PCIe 2.0 x1/Intel I350-AM2/LAN expansion interface NIC

Sebelum PPN:
Rp6.199.900
Spesifikasi
Additional FunctionsAuto-MDIX, PXE, full duplex, jumbo frame (up to 9K), promiscuous mode, DDM
Conformed StandardIEEE 802.3ab 1000BASE-T, IEEE 802.3ap 1000BASE-KX, IEEE 802.3z 1000BASE-SX, IEEE 802.3z 1000BASE-LX, IEEE802.3az (EEE), IEEE 8021AX (Link Aggregation), IEEE 802.1Q (VLAN), PCI Express Ver. 2.0
Connector TypePCI Express x1
Data Packet Rate1Gbps
Dimensions, H x W x D (mm)20x120x157
Interfacefiber optic ethernet
Number of Ports2
Other FunctionsVMDq support, Intel VT-c support, SR-IOV support
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 10/11, Windows Server 2012/2012 R2/2016/2019/2022, VMware ESXi 7.x, Microsoft Hyper-V, Linux 2.4.x or later (LTS version only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with Intel I350-AM2 chipset: PCIe network expansion card that adds two Gigabit open SFP slots to your desktop or server. Supports IPv4, IPv6, TCP/UDP offload, and link aggregation
1GB OPEN SFP SLOT: Accepts a variety of MSA compliant or major brand single/multimode SFP modules and Direct Attach Copper Cables (DACC). Network interface card supports 1Gbps bandwidth (full duplex) on each port. Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. COMPATIBILITY: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, Microsoft Hyper-V. Compatible with PCIe version 2.1/2.0 and works with PCI Express x1 and higher expansion slots. Thoughtful design: LED indicators show port activity and aid in troubleshooting. Built-in heat sink keeps controller chip at optimal temperature for consistent performance. Low profile bracket included.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames to reduce packet overhead, VLAN tagging for efficient network management, and Intel virtualization technology (VT-c, VMDq, SR-IOV) support
Build a fast and flexible network infrastructure in your data center or internal network
*This product does not support 10/100Mbps SFP modules.
*Fiber optic data transfer speeds and distances vary depending on the SFP module (sold separately) used.
Warning
*This product does not support 10/100Mbps SFP modules.
*Fiber optic data transfer speeds and distances vary depending on the SFP module (sold separately) used.
Feature
Equipped with Intel I350-AM2 chipset: PCIe network expansion card that adds two Gigabit open SFP slots to your desktop or server. Supports IPv4, IPv6, TCP/UDP offload, and link aggregation
1GB OPEN SFP SLOT: Accepts a variety of MSA compliant or major brand single/multimode SFP modules and Direct Attach Copper Cables (DACC). Network interface card supports 1Gbps bandwidth (full duplex) on each port. Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. COMPATIBILITY: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, Microsoft Hyper-V. Compatible with PCIe version 2.1/2.0 and works with PCI Express x1 and higher expansion slots. Thoughtful design: LED indicators show port activity and aid in troubleshooting. Built-in heat sink keeps controller chip at optimal temperature for consistent performance. Low profile bracket included.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames to reduce packet overhead, VLAN tagging for efficient network management, and Intel virtualization technology (VT-c, VMDq, SR-IOV) support
Use
Build a fast and flexible network infrastructure in your data center or internal network

Ulasan Produk

Tidak ada ulasan