StarTech.com Network Adapter Card/1-Port/M.2 Type 2280 B+M Key/Intel I225-V/2.5G Multi-Gigabit/NBASE-T 802.3bz/PCIe LAN Ethernet Expansion
#Grup produk P113624427
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1-Port 2.5GbE M.2 Network Card: This high-performance M.2 Ethernet 2.5Gbps network card features an Intel I225-V chipset. It supports multi-gigabit speeds and is NBASE-T (802.3bz) compliant. It supports PCI Express M2 2280 B or M Key. It can be used with existing Cat5e/Cat6 (or higher) cabling infrastructure.
M.2 Interface: Utilizing M.2 Type 2280, this card is ideal for upgrading PCs without or with a PCIe expansion slot already in use. Includes a 60cm male-to-female Cat6 cable adapter that allows you to extend the Ethernet port to a standard/low-profile bracket on the back of your PC. Excellent Compatibility: This network interface card for PCs supports 2.5GBASE-T variable speed options (2.5/1Gbps and 100/10Mbps) with auto-negotiation. Compatible with B Key or M Key M.2 PCIe Gen 2 slots. Compatible with Windows and Linux. Includes a standard/low-profile bracket.
IT management features: Intel vPro for remote management and troubleshooting, PXE boot for rapid deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system booting, and VLAN support for efficient network management
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
M.2 Interface: Utilizing M.2 Type 2280, this card is ideal for upgrading PCs without or with a PCIe expansion slot already in use. Includes a 60cm male-to-female Cat6 cable adapter that allows you to extend the Ethernet port to a standard/low-profile bracket on the back of your PC. Excellent Compatibility: This network interface card for PCs supports 2.5GBASE-T variable speed options (2.5/1Gbps and 100/10Mbps) with auto-negotiation. Compatible with B Key or M Key M.2 PCIe Gen 2 slots. Compatible with Windows and Linux. Includes a standard/low-profile bracket.
IT management features: Intel vPro for remote management and troubleshooting, PXE boot for rapid deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system booting, and VLAN support for efficient network management
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
Feature
1-Port 2.5GbE M.2 Network Card: This high-performance M.2 Ethernet 2.5Gbps network card features an Intel I225-V chipset. It supports multi-gigabit speeds and is NBASE-T (802.3bz) compliant. It supports PCI Express M2 2280 B or M Key. It can be used with existing Cat5e/Cat6 (or higher) cabling infrastructure.M.2 Interface: Utilizing M.2 Type 2280, this card is ideal for upgrading PCs without or with a PCIe expansion slot already in use. Includes a 60cm male-to-female Cat6 cable adapter that allows you to extend the Ethernet port to a standard/low-profile bracket on the back of your PC. Excellent Compatibility: This network interface card for PCs supports 2.5GBASE-T variable speed options (2.5/1Gbps and 100/10Mbps) with auto-negotiation. Compatible with B Key or M Key M.2 PCIe Gen 2 slots. Compatible with Windows and Linux. Includes a standard/low-profile bracket.
IT management features: Intel vPro for remote management and troubleshooting, PXE boot for rapid deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system booting, and VLAN support for efficient network management
Trusted by IT professionals: We have been developing products for IT professionals for over 35 years. We provide free, unlimited support for product-related questions and inquiries from the manufacturer.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
