StarTech.com Network adapter card/1 port/2.5Gbps/PCIe x1/Intel I225-V/NBASE-T/PoE+/wired LAN port expansion board

Sebelum PPN:
Rp4.399.900
Spesifikasi
Additional FunctionsAuto MDIX, PXE, full duplex, jumbo frames (up to 9K)
Connector TypePCI Express x1
Data Packet Rate10Mbps,100Mbps,1Gbps,2.5Gbps
Dimensions, H x W x D (mm)16x54x119
InterfaceRJ45 (PoE+)
Number of Ports1
Output voltage (V)48 VDC (PoE+)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 10/11, Windows Server 2019/2022, Linux 5.8.x or later (LTS versions only), VMware ESXi 7.0
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2.5G PoE Ethernet Card: This high-performance PCIe 2.5Gbps network controller card utilizes the Intel I225-V chipset to effectively utilize existing Cat5e/Cat6 cable (or higher) infrastructure. No Power over Ethernet (PoE) injector is required. NBASE-T compatible (802.3bz). Connector Type: PCI Express 2.0 x 1
POE+ Compliant: This Ethernet NIC supplies up to 30W of PSE and 25.5W of PD power to connected devices at 48V DC. Supports IEEE 802.3af (PoE) and 802.3at (PoE+). Provides power to remote devices such as access points, RFID readers, and IP cameras. Convenient IT Management Features: Intel vPro for remote management and troubleshooting, PXE Boot for centralized OS deployment and updates, 9K Jumbo Frames for reduced packet overhead, WoL for remote system startup, and VLAN for efficient network management.
High-Quality Design: This LAN card features a built-in heatsink to cool the controller chip and maintain optimal performance. It features an LED indicator that displays the line connection status and communication speed. The LAN transformer maintains stable signal quality and reduces EMI for reliable communication. Compatibility: This multi-gigabit wired LAN card for PCs features 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) and auto-negotiation functionality. Compatible with Windows, Windows Server, and Linux. It comes with a standard bracket and a low-profile bracket for slim PCs.
Connect to IP cameras, phones, or wireless access points with Power over Ethernet
Power remote devices that require PoE powerAdd multi-gigabit connectivity to desktops and servers
Feature
2.5G PoE Ethernet Card: This high-performance PCIe 2.5Gbps network controller card utilizes the Intel I225-V chipset to effectively utilize existing Cat5e/Cat6 cable (or higher) infrastructure. No Power over Ethernet (PoE) injector is required. NBASE-T compatible (802.3bz). Connector Type: PCI Express 2.0 x 1
POE+ Compliant: This Ethernet NIC supplies up to 30W of PSE and 25.5W of PD power to connected devices at 48V DC. Supports IEEE 802.3af (PoE) and 802.3at (PoE+). Provides power to remote devices such as access points, RFID readers, and IP cameras. Convenient IT Management Features: Intel vPro for remote management and troubleshooting, PXE Boot for centralized OS deployment and updates, 9K Jumbo Frames for reduced packet overhead, WoL for remote system startup, and VLAN for efficient network management.
High-Quality Design: This LAN card features a built-in heatsink to cool the controller chip and maintain optimal performance. It features an LED indicator that displays the line connection status and communication speed. The LAN transformer maintains stable signal quality and reduces EMI for reliable communication. Compatibility: This multi-gigabit wired LAN card for PCs features 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) and auto-negotiation functionality. Compatible with Windows, Windows Server, and Linux. It comes with a standard bracket and a low-profile bracket for slim PCs.
Use
Connect to IP cameras, phones, or wireless access points with Power over Ethernet
Power remote devices that require PoE powerAdd multi-gigabit connectivity to desktops and servers

Ulasan Produk

Tidak ada ulasan