StarTech.com Network Adapter Card / 4-Port Gigabit LAN / OCP 3.0 Compatible / SFF 4C+ Compatible / Intel I350-AM4 / Built-in LAN Transformer / Server Network Card

Sebelum PPN:
Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OCP 3.0 Network Card: 1Gbps network interface card with four RJ45 Ethernet ports. Features an Intel I350-AM4 Ethernet controller. Supports transmission distances of up to 100m over existing Cat5e/Cat6 cables (or higher). PCI Express 3.0 compliant and EEE compatible. Ideal for a variety of scenarios, from virtualization to cloud computing.
OCP Interface: A network adapter card with OCP (Open Compute Project) 3.0 ports (168-pin 4C+) developed for servers. Its reduced size, increased port density, and hot-swappable capabilities simplify maintenance and upgrades. Compatibility: The LAN adapter supports SFF 4C+. Auto-negotiated variable speed options (10/100/1000 Mbps). Removable pull-tab bracket. The NIC is compatible with Windows Server, VMware, and Linux. Supports Single Root I/O Virtualization (SR-IOV).
IT Management: Intel vPro support enables remote management and troubleshooting. PXE boot for centralized OS deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system startup, and VLAN support for efficient network management. Built-in heatsinks to keep network chips cool, LED indicators for link status and speed, and a LAN pulse transformer to maintain signal quality and reduce EMI. Stable communication over Cat5e cables up to 100m.
Feature
OCP 3.0 Network Card: 1Gbps network interface card with four RJ45 Ethernet ports. Features an Intel I350-AM4 Ethernet controller. Supports transmission distances of up to 100m over existing Cat5e/Cat6 cables (or higher). PCI Express 3.0 compliant and EEE compatible. Ideal for a variety of scenarios, from virtualization to cloud computing.
OCP Interface: A network adapter card with OCP (Open Compute Project) 3.0 ports (168-pin 4C+) developed for servers. Its reduced size, increased port density, and hot-swappable capabilities simplify maintenance and upgrades. Compatibility: The LAN adapter supports SFF 4C+. Auto-negotiated variable speed options (10/100/1000 Mbps). Removable pull-tab bracket. The NIC is compatible with Windows Server, VMware, and Linux. Supports Single Root I/O Virtualization (SR-IOV).
IT Management: Intel vPro support enables remote management and troubleshooting. PXE boot for centralized OS deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system startup, and VLAN support for efficient network management. Built-in heatsinks to keep network chips cool, LED indicators for link status and speed, and a LAN pulse transformer to maintain signal quality and reduce EMI. Stable communication over Cat5e cables up to 100m.

Ulasan Produk

Tidak ada ulasan