StarTech.com Network Adapter Card / 2-Port / 2.5Gbps / PCI Express x2 / Intel I225-V / NBASE-T / 802.3af/at PoE+ / P4/P8 PCIe Power Delivery / Ethernet LAN Card
#Grup produk P113624320
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2-Port 2.5G PoE Ethernet Card: This high-performance PCIe 2.5Gbps network card utilizes dual Intel I225-V chips to efficiently utilize existing Cat5e/Cat6 (or higher) cabling infrastructure. No PoE injector required. NBASE-T compatible (802.3bz). Connector Type: PCI Express 2.0 x2.
POE+ Compliant: This LAN card delivers up to 30W (PSE) and 25.5W (PD) per port at 48V DC to connected devices. Supports IEEE 802.3af (PoE) and 802.3at (PoE+). Powers remote devices such as access points, RFID readers, and IP cameras. Convenient IT Management Features: Intel vPro for remote management and troubleshooting, PXE boot for centralized OS deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system boot, and VLAN support for efficient network management. Superior Quality: The Ethernet NIC features a built-in heatsink to cool the controller chip and maintain optimal performance. LED indicators display line connection status and communication speed. A LAN transformer maintains stable signal quality and reduced EMI for reliable communication. Superior Compatibility: This multi-gigabit wired LAN card for PCs features 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) and auto-negotiation. Supports Windows, Windows Server, VMware, and Linux. Standard bracket already attached, low-profile bracket for slim PC included
Connect PoE-enabled IP cameras, phones, and wireless access points via Ethernet
Power remote devices that require PoE power Add multi-gigabit connectivity to your desktop or server
POE+ Compliant: This LAN card delivers up to 30W (PSE) and 25.5W (PD) per port at 48V DC to connected devices. Supports IEEE 802.3af (PoE) and 802.3at (PoE+). Powers remote devices such as access points, RFID readers, and IP cameras. Convenient IT Management Features: Intel vPro for remote management and troubleshooting, PXE boot for centralized OS deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system boot, and VLAN support for efficient network management. Superior Quality: The Ethernet NIC features a built-in heatsink to cool the controller chip and maintain optimal performance. LED indicators display line connection status and communication speed. A LAN transformer maintains stable signal quality and reduced EMI for reliable communication. Superior Compatibility: This multi-gigabit wired LAN card for PCs features 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) and auto-negotiation. Supports Windows, Windows Server, VMware, and Linux. Standard bracket already attached, low-profile bracket for slim PC included
Connect PoE-enabled IP cameras, phones, and wireless access points via Ethernet
Power remote devices that require PoE power Add multi-gigabit connectivity to your desktop or server
Feature
2-Port 2.5G PoE Ethernet Card: This high-performance PCIe 2.5Gbps network card utilizes dual Intel I225-V chips to efficiently utilize existing Cat5e/Cat6 (or higher) cabling infrastructure. No PoE injector required. NBASE-T compatible (802.3bz). Connector Type: PCI Express 2.0 x2.POE+ Compliant: This LAN card delivers up to 30W (PSE) and 25.5W (PD) per port at 48V DC to connected devices. Supports IEEE 802.3af (PoE) and 802.3at (PoE+). Powers remote devices such as access points, RFID readers, and IP cameras. Convenient IT Management Features: Intel vPro for remote management and troubleshooting, PXE boot for centralized OS deployment and updates, 9K jumbo frames for reduced packet overhead, WoL for remote system boot, and VLAN support for efficient network management. Superior Quality: The Ethernet NIC features a built-in heatsink to cool the controller chip and maintain optimal performance. LED indicators display line connection status and communication speed. A LAN transformer maintains stable signal quality and reduced EMI for reliable communication. Superior Compatibility: This multi-gigabit wired LAN card for PCs features 2.5GBASE-T variable speed options (2.5G/1G/100M/10M) and auto-negotiation. Supports Windows, Windows Server, VMware, and Linux. Standard bracket already attached, low-profile bracket for slim PC included
Use
Connect PoE-enabled IP cameras, phones, and wireless access points via EthernetPower remote devices that require PoE power Add multi-gigabit connectivity to your desktop or server
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
