StarTech.com Network Adapter Card / 1 Port 1G SFP (Full Duplex) / PCIe 2.1 x1 / Intel I210-IS / LAN Expansion Expansion Interface NIC

Sebelum PPN:
Rp4.699.900
Spesifikasi
Applicable StandardIEEE 802.3ab (1000BASE-T), IEEE 802.3ap (1000BASE-KX), IEEE 802.3z (1000BASE-SX), IEEE 802.3z (1000BASE-LX), IEEE P802.3az (EEE), IEEE 8021AX (Link Aggregation), IEEE 802.1Q (VLAN), PCI Express Version 2.1
ColorBlack
Conform toDDM, Auto-MDIX, PXE, Full Duplex Support, Promiscuous Mode
Connector1x PCI Express x1
Height (cm)1.6
Humidity (% RH)5% to 90% RH (no condensation)
Interfacefiber optic ethernet
Jumbo Frameup to 9K
Length (cm)8.7
Mass (g)40
Number of Ports1
Operating Temperature (°C)0°C~50°C
Power Consumption0.6W
Power SupplyBus power
Set ContentsMain unit, low-profile bracket, quick start
SpecificationVMDq support, Intel VT-c support, SR-IOV support
Storage Temperature (°C)-10°C~70°C
Supported OSWindows 10/11, Windows Server 2012/2012 R2/2016/2019/2022, VMware ESXi 7.x, Microsoft Hyper-V, Linux 2.4.x or later (LTS version only)
Width (cm)6.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PCIe network expansion card with Intel I210-IS chipset: Adds one Gigabit open SFP slot to your desktop or server. Supports IPv4, IPv6, TCP/UDP offload, and link aggregation.
1GB Open SFP Slot: This network interface card supports 1Gbps bandwidth (full duplex) and can be used with MSA-compliant or major brand single/multimode SFP modules, as well as a variety of Direct Attach Copper Cables (DACCs). Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. Compatibility: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, and Microsoft Hyper-V. PCIe version 2.1 compatible, works in PCI Express x1 and higher expansion slots. Thoughtful Design: LED indicators show port activity and aid in troubleshooting. Ships with standard profile bracket installed, and includes low-profile bracket.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames for reduced packet overhead, VLAN tagging for efficient network management, and support for Intel virtualization technologies (VT-c, VMDq, SR-IOV).
Build a fast and flexible network infrastructure in your data center or internal network
*This product does not support 10/100Mbps SFP modules.
*Fiber optic data transfer speeds and distances vary depending on the SFP module (sold separately) used.
Warning
*This product does not support 10/100Mbps SFP modules.
*Fiber optic data transfer speeds and distances vary depending on the SFP module (sold separately) used.
Feature
PCIe network expansion card with Intel I210-IS chipset: Adds one Gigabit open SFP slot to your desktop or server. Supports IPv4, IPv6, TCP/UDP offload, and link aggregation.
1GB Open SFP Slot: This network interface card supports 1Gbps bandwidth (full duplex) and can be used with MSA-compliant or major brand single/multimode SFP modules, as well as a variety of Direct Attach Copper Cables (DACCs). Fiber optics are less susceptible to EMI and can be run over longer distances than copper cables. Compatibility: Supports Windows Server 2012 and later, Windows 10 and later, Linux, VMware ESXi 7.x, and Microsoft Hyper-V. PCIe version 2.1 compatible, works in PCI Express x1 and higher expansion slots. Thoughtful Design: LED indicators show port activity and aid in troubleshooting. Ships with standard profile bracket installed, and includes low-profile bracket.
IT management features: PXE boot for centralized OS management and updates, 9K jumbo frames for reduced packet overhead, VLAN tagging for efficient network management, and support for Intel virtualization technologies (VT-c, VMDq, SR-IOV).
Use
Build a fast and flexible network infrastructure in your data center or internal network

Ulasan Produk

Tidak ada ulasan