Panasonic Nessum Compatible PLC Adapter (PoE Power Supply) LAN Converter for Indoor Use, AC100-242V
Spesifikasi
| Access Method | CSMA/CA,CSMA/CD |
|---|---|
| Applicable Standard | IEEE1901-2020, ITU-T G.9905, nessumTM <sup>TM</sup> method (multi-hop version) |
| Cable Length (m) | About 500 |
| Color | Black |
| Communication Speed | 240 Mbps (PHY) |
| Mass (g) | About 200 |
| Operating Temperature Range (°C) | -20 ~ +50 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 72 x 50 x 122 (excluding protrusions) |
| Output Power (W) | PoE: up to 15.4 |
| Power Consumption (W) | 23 or less |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Frequency (Hz) | 50/60 |
| Rated Voltage (V) | AC 100 ~242 |
| Relative Humidity | 30% to 85% RH (no condensation) |
| Security | AES 128 bit encryption |
| Specification | *Maximum number of hops: 10*Power connection specifications: Terminal block mounting type |
| Standard | IEEE802.3 (10BASE-T), IEEE802.3u (100BASE-TX), IEEE802.3af, MDI/MDI-X auto-detection, auto-negotiation |
| Warranty Period | 1 year from date of purchase |
| Where to Use | Indoor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
*Under the Radio Law, it is prohibited to use indoor products outdoors.
* Indoor: When used inside a building * Outdoor: When using wiring outside the building (e.g., communication between the main house and a detached building)
*Not waterproof or dustproof.
*Cannot be connected to nessum TM devices made by other companies.
*Do not install near power lines or high voltage areas.
*Please avoid connecting load devices to the same terminal block or outlet. Load devices that are prone to generating power noise will affect communication.
*Do not connect to a backup power supply (such as an uninterruptible power supply (UPS)).
*Please use a LAN cable of Cat 5e or higher for PoE power supply.
* Indoor: When used inside a building * Outdoor: When using wiring outside the building (e.g., communication between the main house and a detached building)
*Not waterproof or dustproof.
*Cannot be connected to nessum TM devices made by other companies.
*Do not install near power lines or high voltage areas.
*Please avoid connecting load devices to the same terminal block or outlet. Load devices that are prone to generating power noise will affect communication.
*Do not connect to a backup power supply (such as an uninterruptible power supply (UPS)).
*Please use a LAN cable of Cat 5e or higher for PoE power supply.
Warning
*Under the Radio Law, it is prohibited to use indoor products outdoors.* Indoor: When used inside a building * Outdoor: When using wiring outside the building (e.g., communication between the main house and a detached building)
*Not waterproof or dustproof.
*Cannot be connected to nessum TM devices made by other companies.
*Do not install near power lines or high voltage areas.
*Please avoid connecting load devices to the same terminal block or outlet. Load devices that are prone to generating power noise will affect communication.
*Do not connect to a backup power supply (such as an uninterruptible power supply (UPS)).
*Please use a LAN cable of Cat 5e or higher for PoE power supply.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20LAN%20Converter%20for%20Indoor%20Use%2C%20AC100-242V/7hP113624269-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
