Panasonic Nessum Compatible PLC Adapter (PoE Power Supply) (LAN Conversion) AC100-242V

Sebelum PPN:
Rp7.899.900
Spesifikasi
Access MethodCSMA/CA,CSMA/CD
Applicable StandardIEEE1901-2020, ITU-T G.9905, nessumTM <sup>TM</sup> method (multi-hop version)
Cable Length (m)About 500
ColorBlack
Communication Speed240 Mbps (PHY)
Mass (g)About 200
Operating Temperature Range (°C)-20 ~ +50
Outer Dimensions, Width W x Depth D x Height H (mm)72 x 50 x 122 (excluding protrusions)
Output Power (W)PoE: up to 15.4
Power Consumption (W)23 or less
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
Rated Voltage (V)AC 100 ~242
Relative Humidity30% to 85% RH (no condensation)
SecurityAES 128 bit encryption
Specification*Maximum number of hops: 10*Power connection specifications: Terminal block mounting type
StandardIEEE802.3 (10BASE-T), IEEE802.3u (100BASE-TX), IEEE802.3af, MDI/MDI-X auto-detection, auto-negotiation
Warranty Period1 year from date of purchase
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Under the Radio Law, it is prohibited to use indoor products outdoors.
* Indoor: When used inside a building * Outdoor: When using wiring outside the building (e.g., communication between the main house and a detached building)
*Not waterproof or dustproof.
*Cannot be connected to nessum TM devices made by other companies.
*Do not install near power lines or high voltage areas.
*Please avoid connecting load devices to the same terminal block or outlet. Load devices that are prone to generating power noise will affect communication.
*Do not connect to a backup power supply (such as an uninterruptible power supply (UPS)).
*Please use a LAN cable of Cat 5e or higher for PoE power supply.
Warning
*Under the Radio Law, it is prohibited to use indoor products outdoors.
* Indoor: When used inside a building * Outdoor: When using wiring outside the building (e.g., communication between the main house and a detached building)
*Not waterproof or dustproof.
*Cannot be connected to nessum TM devices made by other companies.
*Do not install near power lines or high voltage areas.
*Please avoid connecting load devices to the same terminal block or outlet. Load devices that are prone to generating power noise will affect communication.
*Do not connect to a backup power supply (such as an uninterruptible power supply (UPS)).
*Please use a LAN cable of Cat 5e or higher for PoE power supply.

Ulasan Produk

Tidak ada ulasan