KOIZUMI Negative ion straightener

Sebelum PPN:
Rp739.900
Spesifikasi
Cable Length (m)About 1.7
Height (mm)73
Length (mm)30
Mass of Main Unit (g)330
Maximum Operating Temperature (°C)200
Maximum Power Consumption (W)440 (at 100-120V)
Plate Length (mm)105
Plate Width (mm)28
Power Input (V)100~120/200~240
Temperature Control5 steps (about 120-200 °C)
Width (mm)264

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick heating and negative ions. A straight that shines quickly.
The temperature can be adjusted in 5 steps.
A high-performance heater that transfers heat at a uniform temperature is used.
It is a speed heating of about 25 seconds. (It reaches 100 ° C in about 25 seconds when set to 200 ° C)
Feature
Quick heating and negative ions. A straight that shines quickly.
The temperature can be adjusted in 5 steps.
A high-performance heater that transfers heat at a uniform temperature is used.
It is a speed heating of about 25 seconds. (It reaches 100 ° C in about 25 seconds when set to 200 ° C)

Ulasan Produk

Tidak ada ulasan