KOIZUMI negative ion hair dryer

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)1.7
Height (mm)183
Length (mm)63
Mass (kg)0.36
Power Consumption (W)100-120V:620-900 200-240V:700-1000
SwitchMain: TURBO-SET-COOL-OFF
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automatic voltage switching makes styling easy even overseas. Nozzle-less design makes it compact and perfect for travel. Lightweight, weighing approximately 355g, it reduces hand fatigue.
Twist handle for compact folding
Feature
Automatic voltage switching makes styling easy even overseas. Nozzle-less design makes it compact and perfect for travel. Lightweight, weighing approximately 355g, it reduces hand fatigue.
Twist handle for compact folding

Ulasan Produk

Tidak ada ulasan