KOIZUMI Negative ion hair dryer

Sebelum PPN:
Rp559.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)1.3
Cable Length (m)1.7
Height (mm)250
Hot Air Temperature (°C)101
Included AccessoriesCollector, instruction manual (with warranty)
Length (mm)80
Mass (kg)0.42
Power Consumption (W)1200
Power Input (AC100V)50/60Hz
Safety deviceThermal fuse 157°C
SwitchTURBO/SET/COOL/OFF
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight type (*manufacturer's product weighing less than 500g) Negative ions Deliver plenty of negative ions to your hair Uses a mesh filter that easily removes dust 2-speed hot air switching
Feature
Lightweight type (*manufacturer's product weighing less than 500g) Negative ions Deliver plenty of negative ions to your hair Uses a mesh filter that easily removes dust 2-speed hot air switching

Ulasan Produk

Tidak ada ulasan